Learn More
Description
- Length: 5.5 in.
- Tip Options: Straight or Curved
- O.R. Grade build with durable anti-glare satin finish to reduce reflections in surgical lighting
- Fine, narrow blades ideal for controlled cutting of dressings, tape, and light materials
- Precision-ground cutting edges ensure smooth, reliable performance
- Crafted from premium surgical stainless steel for strength and corrosion resistance
- Autoclavable and reusable, suitable for clinical and operative environments
- Ideal for operating rooms, emergency care, wound management, and procedure trays
Specifications
Specifications
| Product Type | Bandage Scissors |
| Material | Stainless Steel |
| Tip Style | Curved |
| Length (English) | 5.5 in. |
| Length (Metric) | 14 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.