Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ O.R. Grade Knowles Bandage Scissors, Anti-glare

Catalog No. 21124967 Shop All Surgical Design Products
Change view
Click to view available options
Tip Style:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
21-124-967 Straight
21-124-968 Curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-124-967 Supplier Surgical Design™ Supplier No. ORG14901S
Add to Cart
Add to Cart

O.R.-grade Knowles bandage scissors with an anti-glare finish support precise dressing and bandage cutting.

  • Length: 5.5 in.
  • Tip Options: Straight or Curved
  • O.R. Grade build with durable anti-glare satin finish to reduce reflections in surgical lighting
  • Fine, narrow blades ideal for controlled cutting of dressings, tape, and light materials
  • Precision-ground cutting edges ensure smooth, reliable performance
  • Crafted from premium surgical stainless steel for strength and corrosion resistance
  • Autoclavable and reusable, suitable for clinical and operative environments
  • Ideal for operating rooms, emergency care, wound management, and procedure trays

Specifications

Product Type Bandage Scissors
Length (English) 5.5 in.
Length (Metric) 14 cm
Material Stainless Steel
Tip Style Straight
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.