Learn More
Description
- Lengths: 5.75 in. or 7 in.
- Configurations: Straight or Curved
- Fine tapered blades for controlled, atraumatic dissection
- Ideal for delicate soft tissue work in surgical, clinical, and lab settings
- Lightweight shanks reduce hand fatigue during extended use
- Constructed from premium surgical stainless steel for durability
- Fully reusable and autoclavable
- Suitable for OR use, clinics, veterinary, autopsy, and postmortem procedures
Specifications
Specifications
| Product Type | Dissecting Scissors |
| Material | Stainless Steel |
| Includes | Straight |
| Length (English) | 5.75 in. |
| Length (Metric) | 14.75 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.