Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ O-ring
GREENER_CHOICESDP

Catalog No. 31501947 Shop All Kemtech Products
Change view
Click to view available options
Diameter (Metric):
3.7 mm
4.5 mm
4.72 mm
5.23 mm
6 mm
6.07 mm
7.65 mm
9.2 mm
10.8 mm
12.30 mm
12.4 mm
18.7 mm
21.8 mm
26.6 mm
29.7 mm
40.9 mm
50.4 mm
56.5 mm
59.9 mm
81.9 mm
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
31-501-947 21.8 mm
31-501-937 3.7 mm
31-502-293 4.5 mm
31-501-950 4.72 mm
31-501-941 5.23 mm
31-501-942 6 mm
31-501-938 6.07 mm
31-502-294 7.65 mm
31-501-943 9.2 mm
31-501-939 10.8 mm
31-501-940 12.30 mm
31-501-944 12.4 mm
31-501-945 18.7 mm
31-501-946 26.6 mm
31-502-296 29.7 mm
31-501-949 40.9 mm
31-501-951 50.4 mm
31-501-953 56.5 mm
31-501-952 59.9 mm
31-502-297 81.9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 31-501-947 Supplier Synthware™ Supplier No. R212
Add to Cart
Add to Cart

For use with solvent and chemical compatibility.

  • O-rings for solvent and chemical compatibility

Specifications

Color Beige
Material Viton
Quantity 1 Each
Width (Metric) 3.5 mm
Diameter (Metric) 21.8 mm
Diameter (Metric) Inside 21.8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.