Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ O-Rings
SDP

Catalog No. 05403926 Shop All Heidolph North America Products
Change view
Click to view available options
Material:
Chemraz
Nitrile
Viton
For Use With (Equipment):
12-Place Stainless Steel Inlet
150 mL Column
25 mL Column
Caps; 24 mm
Old Cap; 25 mm
PTFE, Wide Neck Support Collar
Vessel
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material For Use With (Equipment)
05-403-926 Viton Caps; 24 mm
05-403-894 Viton 150 mL Column
05-403-893 Viton 25 mL Column
13-889-520 Nitrile PTFE, Wide Neck Support Collar
05-403-907 Nitrile Caps; 24 mm
05-403-929 Viton Old Cap; 25 mm
05-406-469 Chemraz Vessel
05-403-930 Nitrile 12-Place Stainless Steel Inlet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 05-403-926 Supplier Heidolph™ Supplier No. 015880340
Add to Cart
Add to Cart

Choose from various types and sizes

  • For use with Carousel 6 Plus Reaction Station™, Carousel 12 Plus Reaction Station™, Carousel Work-Up Station™, Tornado™ Overhead Stirring System, Reactor-Ready&trade Lab Reactor, and Reactor-Ready&trade Duo Lab Reactor

Specifications

For Use With (Equipment) Caps; 24 mm
Material Viton
Type O-Ring
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.