Learn More
Description
- Molded from durable, chemical resistant polypropylene, the tubes have round bottoms and consistent wall thicknesses for centrifugation at up to 50000 g when filled to 80% of their nominal capacity
- Oakridge style tubes are autoclavable and re-usable and are designed with leakproof linerless closures
- Oakridge Style Centrifuge Tubes Features:
- Tubes have round bottoms and consistent wall thickness for high speed refrigerated or non-refrigerated centrifugation
- Tubes withstand up to 50000 g when filled to 80% of volume - Tubes must be filled to 80% of volume for proper performance
- Re-usable and autoclavable at 121°C
- Round bottoms fit high speed centrifuge rotors
- Polypropylene (PP) tube and screw cap with integral seal ring for leakproof closure
- Excellent chemical resistance
Specifications
Specifications
| Capacity (Metric) | 70 mL |
| Disposable | Reusable |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Shape | Cylindrical |
| Bottom Shape | Round |
| Closure Type | Attached Screw Cap |
| Closure Included | Yes |
| Writing Area | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.