Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Storage Cabinet, 48 in. W
GREENER_CHOICESCI_ED

Catalog No. S72465 Shop All Diversified Spaces Products
Change view
Click to view available options
No. of Shelves:
6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Shelves
S72465 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72465 Supplier Diversified Spaces™ Supplier No. 3564822K
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Locking storage keeps your supplies organized and secure

  • The unit is finished with a chemical resistant, earth-friendly UV finish and rubber base molding
  • 48 in. W x 22 in. D x 84 in. H
  • Constructed of solid oak and oak veneers
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • Shelves are 1 in. thick and the weight capacity for each shelf is 40 lbs. per sq. ft.
  • Solid top and bottom doors lock separately
  • Unit has two fixed and four adjustable shelves

Warranty and Services

Limited Lifetime

Specifications

Product Type Office Storage Cabinet
Color Oak
Material Oak
Dimensions (D x W x H) 22 x 48 x 84 in.
Description Tall Storage with Split Doors
Finish UV Finish
Door Type 4-Door
Height (English) 84 in.
Adjustable No
Cabinet Type Tall Storage
Certifications/Compliance MAS Green Certified
Depth (English) 22 in.
No. of Doors 4
No. of Shelves 6
Shelf Material Oak
Shelf Type 4 Adjustable, 2 Fixed
Warranty Limited Lifetime
Width (English) 48 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.