Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and Chemguard Top
SCI_ED

Catalog No. S42019 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 48 in. (53.34 x 121.92 cm)
21 x 60 in. (53.34 x 152.4 cm)
21 x 72 in. (53.34 x 182.88 cm)
30 x 54 in. (76.2 x 137.16 cm)
30 x 72 in. (76.2 x 182.88 cm.)
36 x 48 in. (91.44 x 121.92 cm)
36 x 54 in. (91.44 x 137.16 cm)
36 x 60 in. (91.44 x 152.4 cm)
42 x 54 in. (106.68 x 137.16 cm)
42 x 72 in. (106.68 x 182.88 cm)
48 in. dia.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S42019 48 in. dia.
S41987 42 x 72 in. (106.68 x 182.88 cm)
S42207 42 x 54 in. (106.68 x 137.16 cm)
S47662 30 x 54 in. (76.2 x 137.16 cm)
S47929 30 x 72 in. (76.2 x 182.88 cm.)
S48044 21 x 48 in. (53.34 x 121.92 cm)
S48129 36 x 48 in. (91.44 x 121.92 cm)
S48293 36 x 54 in. (91.44 x 137.16 cm)
S48538 21 x 60 in. (53.34 x 152.4 cm)
S48623 36 x 60 in. (91.44 x 152.4 cm)
S48695 21 x 72 in. (53.34 x 182.88 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. S42019 Supplier Diversified Spaces™ Supplier No. P7482BK30N
Add to Cart
Add to Cart

Ideal for middle schools or for use with milder chemicals.

  • Solid red oak legs and apron
  • Black rubber leg boots
  • Chemical-resistant, earth-friendly UV finish

Specifications

Product Type Lab Table
Color Oak
No. of Doors None
With Casters No
Autoclavable Not Autoclavable
No. of Drawers None
No. of Shelves None
Footrest No
With Tilt No
Certifications/Compliance MAS Certified Green™
Finish Chemical resistant, earth-friendly UV
Top Style Chemguard
Frame Material Red Oak
Dimensions (L x W) 48 in. dia.
Height (English) 30 in.
Load Bearing Capacity (English) 500 lb.
Diameter (English) 48 in.
For Use With (Application) Middle schools or for use with milder chemicals
Height (Metric) 76.2 cm
Includes Non-skid adjustable glides and rubber leg boots
Diameter (Metric) 121.92 cm
Load Bearing Capacity (Metric) 226.79 kg
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.