Learn More
Diversified Spaces™ Oak Table with Plain Apron and Chemguard Top
Shop All Diversified Spaces Products

Description
- Solid red oak legs and apron
- Black rubber leg boots
- Chemical-resistant, earth-friendly UV finish
Specifications
Specifications
| Product Type | Lab Table |
| Color | Oak |
| Autoclavable | Not Autoclavable |
| No. of Doors | None |
| With Tilt | No |
| No. of Drawers | None |
| No. of Shelves | None |
| With Casters | No |
| Footrest | No |
| Dimensions (L x W) | 30 x 54 in. (76.2 x 137.16 cm) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.