Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and Chemguard Top
SCI_ED

Catalog No. S48044 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 48 in. (53.34 x 121.92 cm)
21 x 60 in. (53.34 x 152.4 cm)
21 x 72 in. (53.34 x 182.88 cm)
30 x 54 in. (76.2 x 137.16 cm)
30 x 72 in. (76.2 x 182.88 cm.)
36 x 48 in. (91.44 x 121.92 cm)
36 x 54 in. (91.44 x 137.16 cm)
36 x 60 in. (91.44 x 152.4 cm)
42 x 54 in. (106.68 x 137.16 cm)
42 x 72 in. (106.68 x 182.88 cm)
48 in. dia.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S48044 21 x 48 in. (53.34 x 121.92 cm)
S41987 42 x 72 in. (106.68 x 182.88 cm)
S42019 48 in. dia.
S42207 42 x 54 in. (106.68 x 137.16 cm)
S47662 30 x 54 in. (76.2 x 137.16 cm)
S47929 30 x 72 in. (76.2 x 182.88 cm.)
S48129 36 x 48 in. (91.44 x 121.92 cm)
S48293 36 x 54 in. (91.44 x 137.16 cm)
S48538 21 x 60 in. (53.34 x 152.4 cm)
S48623 36 x 60 in. (91.44 x 152.4 cm)
S48695 21 x 72 in. (53.34 x 182.88 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. S48044 Supplier Diversified Spaces™ Supplier No. P7162BK30N
Add to Cart
Add to Cart

Ideal for middle schools or for use with milder chemicals.

  • Solid red oak legs and apron
  • Black rubber leg boots
  • Chemical-resistant, earth-friendly UV finish

Specifications

Product Type Lab Table
Autoclavable Not Autoclavable
No. of Drawers None
Color Oak
No. of Doors None
No. of Shelves None
With Casters No
Footrest No
With Tilt No
Dimensions (L x W) 21 x 48 in. (53.34 x 121.92 cm)
For Use With (Application) Middle schools or for use with milder chemicals
Top Style Chemguard
Frame Material Red Oak
Includes Non-skid adjustable glides and rubber leg boots
Finish Chemical resistant, earth-friendly UV
Certifications/Compliance MAS Certified Green™
Height (Metric) 76.2 cm
Depth (English) 21 in.
Depth (Metric) 53.34 cm
Load Bearing Capacity (English) 500 lb.
Width (English) 48 in.
Height (English) 30 in.
Load Bearing Capacity (Metric) 226.79 kg
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.