Learn More
Diversified Spaces™ Oak Table with Plain Apron and ChemGuard Top: Electrical Option
Shop All Diversified Spaces Products

Description
- 1.25 in. ChemGuard Table Surface
- 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
- Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
- Includes UL rated electrical that can be hard wired or portable cord connected by certified electrician
- Limited Lifetime Warranty
- Made in the USA
- Minimal assembly required; legs need to be attached
- Solid Oak Construction
Specifications
Specifications
| Product Type | Plain Apron Table |
| Color | Oak |
| Dimensions (L x W) | 36 x 72 in. |
| Certifications/Compliance | SEFA compliant and MAS Certified Green™ |
| Load Bearing Capacity (English) | 500 lb. |
| Height (English) | 34 in. |
| Load Bearing Capacity (Metric) | 226.79 kg |
| For Use With (Application) | Middle school or for use with milder chemicals |
| Adjustable | No |
| Style | Plain Apron |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.