Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and ChemGuard Top: Electrical Option
SCI_ED

Catalog No. S47765 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 28 in.
21 x 60 in.
21 x 72 in.
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 48 in.
30 x 54 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
36 x 48 in.
36 x 54 in.
36 x 60 in.
36 x 72 in.
Height (English):
30 in.
34 in.
36 in.
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
S47765 30 x 60 in. (76.2 x 152.4 cm) 30 in.
S42072 24 x 60 in. 34 in.
S42597 24 x 60 in. 30 in.
S42569 24 x 72 in. 30 in.
S42688 24 x 48 in. 30 in.
S47591 30 x 48 in. 30 in.
S47452 24 x 48 in. 34 in.
S47602 30 x 48 in. 36 in.
S47596 30 x 48 in. 34 in.
S47666 30 x 54 in. 34 in.
S47673 30 x 54 in. 36 in.
S47779 30 x 60 in. (76.2 x 152.4 cm) 36 in.
S47926 30 x 72 in. 30 in.
S48048 21 x 28 in. 34 in.
S48041 21 x 28 in. 30 in.
S48055 21 x 28 in. 36 in.
S48126 36 x 48 in. 30 in.
S48140 36 x 48 in. 36 in.
S48297 36 x 54 in. 34 in.
S48542 21 x 60 in. 34 in.
S48535 21 x 60 in. 30 in.
S48401 24 x 54 in. 36 in.
S48387 24 x 54 in. 30 in.
S48394 24 x 54 in. 34 in.
S42530 36 x 72 in. 30 in.
S48627 36 x 60 in. 34 in.
S48620 36 x 60 in. 30 in.
S42533 36 x 72 in. 34 in.
S48699 21 x 72 in. 34 in.
S48692 21 x 72 in. 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
Catalog No. S47765 Supplier Diversified Spaces™ Supplier No. P7142BK30E
Add to Cart
Add to Cart

Ideal for middle school or for use with milder chemicals. Diversified Spaces™ Oak Tables with ChemGuard Tops incorporates the decorative features of high pressure laminate into a durable, chemical resistant surfacing material.

  • 1.25 in. ChemGuard Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes UL rated electrical that can be hard wired or portable cord connected by certified electrician
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Oak Construction

Specifications

Product Type Plain Apron Table
Color Oak
For Use With (Application) Middle school or for use with milder chemicals
Certifications/Compliance SEFA compliant and MAS Certified Green™
Adjustable No
Includes Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
Finish Chemical resistant, earth-friendly UV
Top Style ChemGuard
Height (Metric) 76.2 cm
Dimensions (L x W) 30 x 60 in. (76.2 x 152.4 cm)
Height (English) 30 in.
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.79 kg
Style Plain Apron
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.