Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and ChemGuard Top: Leg Brace and Electrical Option
SCI_ED

Catalog No. S42611 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 28 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 60 in.
30 x 48 in.
30 x 54 in.
30 x 60 in. (76.2 x 152.4 cm)
36 x 48 in.
36 x 54 in.
36 x 60 in.
36 x 72 in.
42 x 48 in.
42 x 54 in.
42 x 60 in.
42 x 72 in.
Height (English):
30 in.
34 in.
36 in.
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
S42611 42 x 54 in. 34 in.
S42067 24 x 60 in. 30 in.
S41992 42 x 72 in. 34 in.
S42218 42 x 54 in. 36 in.
S42266 42 x 60 in. 30 in.
S42276 42 x 60 in. 36 in.
S42587 42 x 72 in. 30 in.
S42271 42 x 60 in. 34 in.
S47532 42 x 48 in. 30 in.
S47537 42 x 48 in. 34 in.
S47598 30 x 48 in. 34 in.
S47593 30 x 48 in. 30 in.
S47604 30 x 48 in. 36 in.
S47661 30 x 54 in. 30 in.
S47774 30 x 60 in. (76.2 x 152.4 cm) 34 in.
S47767 30 x 60 in. (76.2 x 152.4 cm) 30 in.
S47781 30 x 60 in. (76.2 x 152.4 cm) 36 in.
S48128 36 x 48 in. 30 in.
S48135 36 x 48 in. 34 in.
S48050 21 x 28 in. 34 in.
S48057 21 x 28 in. 36 in.
S48043 21 x 28 in. 30 in.
S48221 21 x 54 in. 36 in.
S48292 36 x 54 in. 30 in.
S48299 36 x 54 in. 34 in.
S48306 36 x 54 in. 36 in.
S48537 21 x 60 in. 30 in.
S48551 21 x 60 in. 36 in.
S41797 36 x 72 in. 30 in.
S48636 36 x 60 in. 36 in.
S48694 21 x 72 in. 30 in.
S48701 21 x 72 in. 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Catalog No. S42611 Supplier Diversified Spaces™ Supplier No. P7802BK34LE
Add to Cart
Add to Cart

Ideal for middle school or for use with milder chemicals. Diversified Spaces™ Oak Tables with ChemGuard Tops incorporates the decorative features of high pressure laminate into a durable, chemical resistant surfacing material.

  • 1.25 in. ChemGuard Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces and UL rated electrical that can be hard wired or portable cord connected by certified electrician
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Oak Construction

Specifications

Product Type Plain Apron Table
Color Oak
Dimensions (L x W) 42 x 54 in.
Certifications/Compliance SEFA compliant and MAS Certified Green™
Height (Metric) 86.36 cm
Includes Leg Brace and UL rated electrical
Adjustable No
Finish Chemical resistant, earth-friendly UV
Style Plain Apron
For Use With (Application) Middle school or for use with milder chemicals
Top Style ChemGuard
Load Bearing Capacity (English) 500 lb.
Height (English) 34 in.
Load Bearing Capacity (Metric) 226.79 kg
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.