Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and ChemGuard Top: Leg Brace Option
SCI_ED

Catalog No. S47660 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 28 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 48 in.
30 x 54 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
36 x 48 in.
36 x 54 in.
36 x 60 in.
36 x 72 in.
42 x 48 in.
42 x 54 in.
42 x 60 in.
42 x 72 in.
Height (English):
30 in.
34 in.
36 in.
Includes:
Leg Brace
38 product options available for selection
Product selection table with 38 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English) Includes
S47660 30 x 54 in. 30 in. Leg Brace
S41875 24 x 72 in. 30 in. Leg Brace
S41882 24 x 72 in. 34 in. Leg Brace
S42073 24 x 60 in. 34 in. Leg Brace
S42270 42 x 60 in. 34 in. Leg Brace
S42066 24 x 60 in. 30 in. Leg Brace
S42080 24 x 60 in. 36 in. Leg Brace
S42217 42 x 54 in. 36 in. Leg Brace
S42588 42 x 72 in. 34 in. Leg Brace
S42689 24 x 48 in. 30 in. Leg Brace
S47536 42 x 48 in. 34 in. Leg Brace
S42703 30 x 48 in. 36 in. Leg Brace
S47541 42 x 48 in. 36 in. Leg Brace
S47773 30 x 60 in. (76.2 x 152.4 cm) 34 in. Leg Brace
S47927 30 x 72 in. 30 in. Leg Brace
S47934 30 x 72 in. 34 in. Leg Brace
S48042 21 x 28 in. 30 in. Leg Brace
S47674 30 x 54 in. 36 in. Leg Brace
S48056 21 x 28 in. 36 in. Leg Brace
S48206 21 x 54 in. 30 in. Leg Brace
S48127 36 x 48 in. 30 in. Leg Brace
S48213 21 x 54 in. 34 in. Leg Brace
S48141 36 x 48 in. 36 in. Leg Brace
S48220 21 x 54 in. 36 in. Leg Brace
S48388 24 x 54 in. 30 in. Leg Brace
S48298 36 x 54 in. 34 in. Leg Brace
S48402 24 x 54 in. 36 in. Leg Brace
S48395 24 x 54 in. 34 in. Leg Brace
S48305 36 x 54 in. 36 in. Leg Brace
S48536 21 x 60 in. 30 in. Leg Brace
S42788 36 x 60 in. 34 in. Leg Brace
S48550 21 x 60 in. 36 in. Leg Brace
S42534 36 x 72 in. 34 in. Leg Brace
S42531 36 x 72 in. 30 in. Leg Brace
S48621 36 x 60 in. 30 in. Leg Brace
S48635 36 x 60 in. 36 in. Leg Brace
S48693 21 x 72 in. 30 in. Leg Brace
S48700 21 x 72 in. 34 in. Leg Brace
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 38 options available.
38 options
Catalog No. S47660 Supplier Diversified Spaces™ Supplier No. P7132BK30L
Add to Cart
Add to Cart

Ideal for middle school or for use with milder chemicals. Diversified Spaces™ Oak Tables with ChemGuard Tops incorporates the decorative features of high pressure laminate into a durable, chemical resistant surfacing material.

  • 1.25 in. ChemGuard Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces, stretcher, and UL rated electrical that can be hard wired or portable cord connected by certified electrician
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Oak Construction

Specifications

Product Type Plain Apron Table
Color Oak
Dimensions (L x W) 30 x 54 in.
Certifications/Compliance SEFA compliant and MAS Certified Green™
Adjustable No
For Use With (Application) Middle school or for use with milder chemicals
Includes Leg Brace
Style Plain Apron
Finish Chemical resistant, earth-friendly UV
Top Style ChemGuard
Load Bearing Capacity (English) 500 lb.
Height (Metric) 76.2 cm
Height (English) 30 in.
Load Bearing Capacity (Metric) 226.79 kg
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.