Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and ChemGuard Top: Leg Brace, Stretcher and Caster Option
SCI_ED

Catalog No. S42084 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 28 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 54 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
36 x 48 in.
36 x 54 in.
36 x 60 in.
36 x 72 in.
42 x 48 in.
42 x 54 in.
42 x 60 in.
Height (English):
30 in.
34 in.
36 in.
37 product options available for selection
Product selection table with 37 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
S42084 24 x 60 in. 36 in.
S41879 24 x 72 in. 30 in.
S41889 24 x 72 in. 36 in.
S41886 24 x 72 in. 34 in.
S42070 24 x 60 in. 30 in.
S42077 24 x 60 in. 34 in.
S42210 42 x 54 in. 30 in.
S42215 42 x 54 in. 34 in.
S42268 42 x 60 in. 30 in.
S42220 42 x 54 in. 36 in.
S42273 42 x 60 in. 34 in.
S42782 21 x 28 in. 36 in.
S47534 42 x 48 in. 30 in.
S47544 42 x 48 in. 36 in.
S47671 30 x 54 in. 34 in.
S47678 30 x 54 in. 36 in.
S47777 30 x 60 in. (76.2 x 152.4 cm) 34 in.
S47941 30 x 72 in. 36 in.
S48053 21 x 28 in. 34 in.
S48046 21 x 28 in. 30 in.
S48131 36 x 48 in. 30 in.
S48217 21 x 54 in. 34 in.
S48210 21 x 54 in. 30 in.
S48295 36 x 54 in. 30 in.
S48392 24 x 54 in. 30 in.
S48554 21 x 60 in. 36 in.
S48406 24 x 54 in. 36 in.
S48399 24 x 54 in. 34 in.
S48547 21 x 60 in. 34 in.
S41810 36 x 72 in. 36 in.
S42532 36 x 72 in. 30 in.
S48632 36 x 60 in. 34 in.
S41807 36 x 72 in. 34 in.
S48625 36 x 60 in. 30 in.
S48697 21 x 72 in. 30 in.
S48639 36 x 60 in. 36 in.
S48707 21 x 72 in. 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 37 options available.
37 options
Catalog No. S42084 Supplier Diversified Spaces™ Supplier No. P7602BK36SC
Add to Cart
Add to Cart

Ideal for middle school or for use with milder chemicals. Diversified Spaces™ Oak Tables with ChemGuard Tops incorporates the decorative features of high pressure laminate into a durable, chemical resistant surfacing material.

  • 1.25 in. ChemGuard Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with 3 in. locking swivel casters
  • Includes leg braces, stretcher and casters
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Oak Construction

Specifications

Product Type Plain Apron Table
Color Oak
Dimensions (L x W) 24 x 60 in.
Includes Leg Brace, Stretcher and Caster
For Use With (Application) Middle school or for use with milder chemicals
Style Plain Apron
Adjustable No
Height (Metric) 91.44 cm
Top Style ChemGuard
Finish Chemical resistant, earth-friendly UV
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.79 kg
Height (English) 36 in.
Certifications/Compliance SEFA compliant and MAS Certified Green™
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.