Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and ChemGuard Top: Leg Brace, Stretcher and Electrical Option
SCI_ED

Catalog No. S42589 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 28 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 48 in.
30 x 54 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
36 x 48 in.
36 x 54 in.
36 x 60 in.
36 x 72 in.
42 x 54 in.
42 x 60 in.
42 x 72 in.
Height (English):
30 in.
34 in.
36 in.
35 product options available for selection
Product selection table with 35 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
S42589 42 x 72 in. 34 in.
S41887 24 x 72 in. 34 in.
S41990 42 x 72 in. 30 in.
S41996 42 x 72 in. 36 in.
S42071 24 x 60 in. 30 in.
S42085 24 x 60 in. 36 in.
S42216 42 x 54 in. 34 in.
S42221 42 x 54 in. 36 in.
S42576 24 x 72 in. 36 in.
S42279 42 x 60 in. 36 in.
S42609 42 x 54 in. 30 in.
S42783 21 x 28 in. 36 in.
S42786 36 x 54 in. 36 in.
S42732 30 x 60 in. (76.2 x 152.4 cm) 34 in.
S42702 30 x 48 in. 34 in.
S47679 30 x 54 in. 36 in.
S47932 30 x 72 in. 30 in.
S47771 30 x 60 in. (76.2 x 152.4 cm) 30 in.
S47939 30 x 72 in. 34 in.
S48047 21 x 28 in. 30 in.
S48054 21 x 28 in. 34 in.
S48146 36 x 48 in. 36 in.
S48211 21 x 54 in. 30 in.
S48296 36 x 54 in. 30 in.
S48225 21 x 54 in. 36 in.
S48393 24 x 54 in. 30 in.
S48407 24 x 54 in. 36 in.
S48555 21 x 60 in. 36 in.
S48626 36 x 60 in. 30 in.
S48698 21 x 72 in. 30 in.
S48705 21 x 72 in. 34 in.
S48708 21 x 72 in. 36 in.
S48640 36 x 60 in. 36 in.
S47785 30 x 60 in. (76.2 x 152.4 cm) 36 in.
S41808 36 x 72 in. 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 35 options available.
35 options
Catalog No. S42589 Supplier Diversified Spaces™ Supplier No. P7402BK34SE
Add to Cart
Add to Cart

Ideal for middle school or for use with milder chemicals. Diversified Spaces™ Oak Tables with ChemGuard Tops incorporates the decorative features of high pressure laminate into a durable, chemical resistant surfacing material.

  • 1.25 in. ChemGuard Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces, stretcher and UL rated electrical can be hard wired or portable cord connected by certified electricians
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Oak Construction

Specifications

Product Type Plain Apron Table
Color Oak
Dimensions (L x W) 42 x 72 in.
Adjustable No
Certifications/Compliance SEFA compliant and MAS Certified Green™
For Use With (Application) Middle school or for use with milder chemicals
Includes Leg Brace, Stretcher and UL rated Electrical
Finish Chemical resistant, earth-friendly UV
Top Style ChemGuard
Height (Metric) 86.36 cm
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.79 kg
Height (English) 34 in.
Style Plain Apron
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.