Learn More
Diversified Spaces™ Oak Table with Plain Apron and ChemGuard Top: Leg Brace and Stretcher Option
Shop All Diversified Spaces Products

Description
- 1.25 in. ChemGuard Table Surface
- 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
- Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
- Includes leg braces and stretcher
- Limited Lifetime Warranty
- Made in the USA
- Minimal assembly required; legs need to be attached
- Solid Oak Construction
Specifications
Specifications
| Product Type | Plain Apron Table |
| Color | Oak |
| Dimensions (L x W) | 30 x 60 in. (76.2 x 152.4 cm) |
| Style | Plain Apron |
| Adjustable | No |
| Certifications/Compliance | SEFA compliant and MAS Certified Green™ |
| Finish | Chemical resistant, earth-friendly UV |
| For Use With (Application) | Middle school or for use with milder chemicals |
| Height (Metric) | 76.2 cm |
| Includes | Leg Brace and Stretcher |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.