Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron with No Top
SCI_ED

Catalog No. S42017 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 48 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 48 in.
30 x 54 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
36 x 48 in.
36 x 54 in.
36 x 60 in.
36 x 72 in.
42 x 48 in.
42 x 54 in.
42 x 60 in.
42 x 72 in.
48 in. dia.
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S42017 48 in. dia.
S41839 24 x 72 in.
S41976 42 x 72 in.
S42022 24 x 60 in.
S42191 42 x 54 in.
S42249 42 x 60 in.
S42686 24 x 48 in.
S42780 30 x 72 in.
S47515 42 x 48 in.
S47573 30 x 48 in.
S47637 30 x 54 in.
S47722 30 x 60 in. (76.2 x 152.4 cm)
S48019 21 x 48 in.
S48104 36 x 48 in.
S48183 21 x 54 in.
S48268 36 x 54 in.
S48344 24 x 54 in.
S48513 21 x 60 in.
S48598 36 x 60 in.
S48674 21 x 72 in.
S48743 36 x 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. S42017 Supplier Diversified Spaces™ Supplier No. P7480K30N

Provides the option to add a top according to use.

  • Solid red oak legs and apron
  • Black rubber leg boots
  • Chemical-resistant, earth-friendly UV finish

Specifications

Includes Non-skid adjustable glides and rubber leg boots
Top Style No Top
Diameter (Metric) 121.92 cm
Frame Material Red Oak
Dimensions (L x W) 48 in. dia.
Load Bearing Capacity (English) 500 lb.
Certifications/Compliance MAS Certified Green™
Finish Chemical resistant, earth-friendly UV
Height (English) 30 in.
Height (Metric) 76.2 cm
Diameter (English) 48 in.
Load Bearing Capacity (Metric) 226.79 kg
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.