Learn More
Description
- Solid red oak legs and apron
- Black rubber leg boots
- Chemical-resistant, earth-friendly UV finish
Specifications
Specifications
| Dimensions (L x W) | 36 x 54 in. |
| Finish | Chemical resistant, earth-friendly UV |
| Top Style | No Top |
| Frame Material | Red Oak |
| Includes | Non-skid adjustable glides and rubber leg boots |
| Certifications/Compliance | MAS Certified Green™ |
| Depth (Metric) | 91.44 cm |
| Depth (English) | 36 in. |
| Height (Metric) | 76.2 cm |
| Height (English) | 30 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
