Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and Plastic Laminate Top
SCI_ED

Catalog No. S42026 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 48 in. (53.34 x 121.92 cm)
21 x 54 in. (53.34 x 137.16 cm)
21 x 60 in. (53.34 x 152.4 cm)
21 x 72 in. (53.34 x 182.88 cm)
24 x 60 in. (60.96 x 152.4 cm)
24 x 72 in. (60.96 x 182.88 cm)
30 x 48 in. (76.2 x 121.92 cm)
30 x 54 in. (76.2 x 137.16 cm)
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in. (76.2 x 182.88 cm.)
36 x 48 in. (91.44 x 121.92 cm)
36 x 54 in. (91.44 x 137.16 cm)
36 x 60 in. (91.44 x 152.4 cm)
36 x 72 in. (91.44 x 182.88 cm)
42 x 54 in. (106.68 x 137.16 cm)
42 x 72 in. (106.68 x 182.88 cm)
48 in. dia.
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S42026 24 x 60 in. (60.96 x 152.4 cm)
S41977 42 x 72 in. (106.68 x 182.88 cm)
S42018 48 in. dia.
S42192 42 x 54 in. (106.68 x 137.16 cm)
S42545 24 x 72 in. (60.96 x 182.88 cm)
S47577 30 x 48 in. (76.2 x 121.92 cm)
S47641 30 x 54 in. (76.2 x 137.16 cm)
S47726 30 x 60 in. (76.2 x 152.4 cm)
S48023 21 x 48 in. (53.34 x 121.92 cm)
S48108 36 x 48 in. (91.44 x 121.92 cm)
S48187 21 x 54 in. (53.34 x 137.16 cm)
S48272 36 x 54 in. (91.44 x 137.16 cm)
S48517 21 x 60 in. (53.34 x 152.4 cm)
S48602 36 x 60 in. (91.44 x 152.4 cm)
S48678 21 x 72 in. (53.34 x 182.88 cm)
S48747 36 x 72 in. (91.44 x 182.88 cm)
S47895 30 x 72 in. (76.2 x 182.88 cm.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. S42026 Supplier Diversified Spaces™ Supplier No. P760LBBK30N
Add to Cart
Add to Cart

Ideal for grade schools or lecture areas.

  • Solid red oak legs and apron
  • Black rubber leg boots
  • Chemical-resistant, earth-friendly UV finish

Specifications

Product Type Lab Table
Color Oak
Autoclavable Not Autoclavable
No. of Doors None
No. of Drawers None
No. of Shelves None
Dimensions (L x W) 24 x 60 in. (60.96 x 152.4 cm)
With Casters No
Footrest No
With Tilt No
For Use With (Application) Grade schools or lecture areas
Certifications/Compliance MAS Certified Green™
Frame Material Red Oak
Top Style Plastic Laminate
Includes Non-skid adjustable glides and rubber leg boots
Load Bearing Capacity (Metric) 226.79 kg
Finish Chemical resistant, earth-friendly UV
Height (Metric) 76.2 cm
Depth (Metric) 60.96 cm
Load Bearing Capacity (English) 500 lb.
Width (English) 60 in.
Depth (English) 24 in.
Height (English) 30 in.
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.