Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and Plastic Laminate Top
SCI_ED

Catalog No. S47648 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 48 in.
21 x 60 in.
21 x 72 in.
24 x 48 in.
24 x 54 in.
24 x 60 in.
30 x 48 in.
30 x 54 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
36 x 48 in.
36 x 54 in.
36 x 60 in.
36 x 72 in.
Height (English):
34 in.
36 in.
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
S47648 30 x 54 in. 34 in.
S42040 24 x 60 in. 36 in.
S42033 24 x 60 in. 34 in.
S47446 24 x 48 in. 34 in.
S47589 30 x 48 in. 36 in.
S47447 24 x 48 in. 36 in.
S47902 30 x 72 in. 34 in.
S47655 30 x 54 in. 36 in.
S47584 30 x 48 in. 34 in.
S47740 30 x 60 in. (76.2 x 152.4 cm) 36 in.
S48030 21 x 48 in. 34 in.
S48037 21 x 48 in. 36 in.
S48122 36 x 48 in. 36 in.
S48115 36 x 48 in. 34 in.
S48279 36 x 54 in. 34 in.
S48286 36 x 54 in. 36 in.
S48362 24 x 54 in. 36 in.
S48355 24 x 54 in. 34 in.
S48524 21 x 60 in. 34 in.
S48616 36 x 60 in. 36 in.
S48609 36 x 60 in. 34 in.
S41788 36 x 72 in. 34 in.
S48685 21 x 72 in. 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. S47648 Supplier Diversified Spaces™ Supplier No. P713LBBK34N
Add to Cart
Add to Cart

Offers an excellent work surface that wears exceptionally well under normal use. Diversified Spaces™ Oak Tables with Plastic Laminate Tops are widely used for student science tables.

  • 1.25 in. Plastic Laminate Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Oak Construction

Specifications

Product Type Plain Apron Table
Color Oak
Dimensions (L x W) 30 x 54 in.
Style Plain Apron
Adjustable No
Certifications/Compliance SEFA compliant and MAS Certified Green™
Top Style Plastic Laminate
For Use With (Application) Grade school science tables or lecture areas
Finish Chemical resistant, earth-friendly UV
Height (Metric) 86.36 cm
Load Bearing Capacity (Metric) 226.79 kg
Load Bearing Capacity (English) 500 lb.
Height (English) 34 in.
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.