Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and Plastic Laminate Top: Electrical Option
SCI_ED

Catalog No. S42687 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 28 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 48 in.
30 x 54 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
36 x 48 in.
36 x 54 in.
36 x 60 in.
36 x 72 in.
Height (English):
30 in.
34 in.
36 in.
Includes:
Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
39 product options available for selection
Product selection table with 39 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English) Includes
S42687 24 x 48 in. 30 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S41847 24 x 72 in. 34 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S41840 24 x 72 in. 30 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S42030 24 x 60 in. 34 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S47445 24 x 48 in. 34 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S47574 30 x 48 in. 30 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S47638 30 x 54 in. 30 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S47581 30 x 48 in. 34 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S42037 24 x 60 in. 36 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S47586 30 x 48 in. 36 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S47730 30 x 60 in. (76.2 x 152.4 cm) 34 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S47652 30 x 54 in. 36 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S47645 30 x 54 in. 34 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S47723 30 x 60 in. (76.2 x 152.4 cm) 30 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S47892 30 x 72 in. 30 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S47737 30 x 60 in. (76.2 x 152.4 cm) 36 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S47899 30 x 72 in. 34 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S48105 36 x 48 in. 30 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S48034 21 x 28 in. 36 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S48112 36 x 48 in. 34 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S48027 21 x 28 in. 34 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S48119 36 x 48 in. 36 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S48184 21 x 54 in. 30 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S48191 21 x 54 in. 34 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S48269 36 x 54 in. 30 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S48198 21 x 54 in. 36 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S48283 36 x 54 in. 36 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S48345 24 x 54 in. 30 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S48276 36 x 54 in. 34 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S48359 24 x 54 in. 36 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S48352 24 x 54 in. 34 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S48514 21 x 60 in. 30 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S48521 21 x 60 in. 34 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S48606 36 x 60 in. 34 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S48599 36 x 60 in. 30 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S48528 21 x 60 in. 36 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S48613 36 x 60 in. 36 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S41785 36 x 72 in. 34 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
S48682 21 x 72 in. 34 in. Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 39 options available.
39 options
Catalog No. S42687 Supplier Diversified Spaces™ Supplier No. P710LBBK30E
Add to Cart
Add to Cart

Offers an excellent work surface that wears exceptionally well under normal use. Diversified Spaces™ Oak Tables with Plastic Laminate Tops are widely used for student science tables.

  • 1.25 in. Plastic Laminate Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes UL rated electrical that can be hard wired or portable cord connected by certified electrician
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Oak Construction

Specifications

Product Type Plain Apron Table
Color Oak
Dimensions (L x W) 24 x 48 in.
Certifications/Compliance SEFA compliant and MAS Certified Green™
Height (English) 30 in.
Height (Metric) 76.2 cm
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.79 kg
Top Style Plastic Laminate
Includes Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
Adjustable No
Finish Chemical resistant, earth-friendly UV
For Use With (Application) Grade school science tables or lecture areas
Style Plain Apron
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.