Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Furniture
- Desks and Tables
- Laboratory Benches and Tables
- Diversified Spaces™ Oak Table with Plain Apron and Plastic Laminate Top: Leg Brace and Electrical Option
Diversified Spaces™ Oak Table with Plain Apron and Plastic Laminate Top: Leg Brace and Electrical Option
Catalog No. S47588
Shop All Diversified Spaces Products

Change view
Click to view available options
Dimensions (L x W):
21 x 28 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 48 in.
30 x 54 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
36 x 48 in.
36 x 54 in.
36 x 60 in.
36 x 72 in.
42 x 48 in.
42 x 54 in.
42 x 60 in.
42 x 72 in.
Height (English):
30 in.
34 in.
36 in.
Includes:
Leg Brace, UL-rated Electrical
45 product options available for selection
| Catalog No. | Dimensions (L x W) | Height (English) | Includes |
|---|---|---|---|
| S47588 | 30 x 48 in. | 36 in. | Leg Brace, UL-rated Electrical |
| S41849 | 24 x 72 in. | 34 in. | Leg Brace, UL-rated Electrical |
| S41978 | 42 x 72 in. | 30 in. | Leg Brace, UL-rated Electrical |
| S42193 | 42 x 54 in. | 30 in. | Leg Brace, UL-rated Electrical |
| S42032 | 24 x 60 in. | 34 in. | Leg Brace, UL-rated Electrical |
| S42025 | 24 x 60 in. | 30 in. | Leg Brace, UL-rated Electrical |
| S42198 | 42 x 54 in. | 34 in. | Leg Brace, UL-rated Electrical |
| S42039 | 24 x 60 in. | 36 in. | Leg Brace, UL-rated Electrical |
| S42256 | 42 x 60 in. | 34 in. | Leg Brace, UL-rated Electrical |
| S42615 | 42 x 60 in. | 30 in. | Leg Brace, UL-rated Electrical |
| S42606 | 42 x 54 in. | 36 in. | Leg Brace, UL-rated Electrical |
| S47517 | 42 x 48 in. | 30 in. | Leg Brace, UL-rated Electrical |
| S47522 | 42 x 48 in. | 34 in. | Leg Brace, UL-rated Electrical |
| S47527 | 42 x 48 in. | 36 in. | Leg Brace, UL-rated Electrical |
| S47583 | 30 x 48 in. | 34 in. | Leg Brace, UL-rated Electrical |
| S47654 | 30 x 54 in. | 36 in. | Leg Brace, UL-rated Electrical |
| S47647 | 30 x 54 in. | 34 in. | Leg Brace, UL-rated Electrical |
| S47725 | 30 x 60 in. (76.2 x 152.4 cm) | 30 in. | Leg Brace, UL-rated Electrical |
| S47732 | 30 x 60 in. (76.2 x 152.4 cm) | 34 in. | Leg Brace, UL-rated Electrical |
| S47901 | 30 x 72 in. | 34 in. | Leg Brace, UL-rated Electrical |
| S47739 | 30 x 60 in. (76.2 x 152.4 cm) | 36 in. | Leg Brace, UL-rated Electrical |
| S48029 | 21 x 28 in. | 34 in. | Leg Brace, UL-rated Electrical |
| S48022 | 21 x 28 in. | 30 in. | Leg Brace, UL-rated Electrical |
| S47894 | 30 x 72 in. | 30 in. | Leg Brace, UL-rated Electrical |
| S48036 | 21 x 28 in. | 36 in. | Leg Brace, UL-rated Electrical |
| S48107 | 36 x 48 in. | 30 in. | Leg Brace, UL-rated Electrical |
| S48186 | 21 x 54 in. | 30 in. | Leg Brace, UL-rated Electrical |
| S48121 | 36 x 48 in. | 36 in. | Leg Brace, UL-rated Electrical |
| S48193 | 21 x 54 in. | 34 in. | Leg Brace, UL-rated Electrical |
| S48271 | 36 x 54 in. | 30 in. | Leg Brace, UL-rated Electrical |
| S48278 | 36 x 54 in. | 34 in. | Leg Brace, UL-rated Electrical |
| S48285 | 36 x 54 in. | 36 in. | Leg Brace, UL-rated Electrical |
| S48354 | 24 x 54 in. | 34 in. | Leg Brace, UL-rated Electrical |
| S48347 | 24 x 54 in. | 30 in. | Leg Brace, UL-rated Electrical |
| S48530 | 21 x 60 in. | 36 in. | Leg Brace, UL-rated Electrical |
| S48516 | 21 x 60 in. | 30 in. | Leg Brace, UL-rated Electrical |
| S48523 | 21 x 60 in. | 34 in. | Leg Brace, UL-rated Electrical |
| S48361 | 24 x 54 in. | 36 in. | Leg Brace, UL-rated Electrical |
| S48601 | 36 x 60 in. | 30 in. | Leg Brace, UL-rated Electrical |
| S48608 | 36 x 60 in. | 34 in. | Leg Brace, UL-rated Electrical |
| S48615 | 36 x 60 in. | 36 in. | Leg Brace, UL-rated Electrical |
| S48677 | 21 x 72 in. | 30 in. | Leg Brace, UL-rated Electrical |
| S48746 | 36 x 72 in. | 30 in. | Leg Brace, UL-rated Electrical |
| S42528 | 36 x 72 in. | 34 in. | Leg Brace, UL-rated Electrical |
| S48684 | 21 x 72 in. | 34 in. | Leg Brace, UL-rated Electrical |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 45 options available.
Description
- 1.25 in. Plastic Laminate Table Surface
- 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
- Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
- Includes leg braces and UL rated electrical that can be hard wired or portable cord connected by certified electrician
- Limited Lifetime Warranty
- Made in the USA
- Minimal assembly required; legs need to be attached
- Solid Oak Construction
Specifications
Specifications
| Product Type | Plain Apron Table |
| Color | Oak |
| Dimensions (L x W) | 30 x 48 in. |
| Includes | Leg Brace, UL-rated Electrical |
| Certifications/Compliance | SEFA compliant and MAS Certified Green™ |
| Top Style | Plastic Laminate |
| Style | Plain Apron |
| Adjustable | No |
| For Use With (Application) | Grade school science tables or lecture areas |
| Finish | Chemical resistant, earth-friendly UV |
| Height (Metric) | 91.44 cm |
| Height (English) | 36 in. |
| Load Bearing Capacity (English) | 500 lb. |
| Load Bearing Capacity (Metric) | 226.79 kg |
| Material | Red Oak |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?