Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and Plastic Laminate Top: Leg Brace, Stretcher and Caster Option
SCI_ED

Catalog No. S47904 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 28 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 48 in.
30 x 54 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
36 x 48 in.
36 x 54 in.
36 x 60 in.
36 x 72 in.
42 x 48 in.
42 x 54 in.
42 x 60 in.
Height (English):
30 in.
34 in.
36 in.
43 product options available for selection
Product selection table with 43 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
S47904 30 x 72 in. 34 in.
S41845 24 x 72 in. 30 in.
S42035 24 x 60 in. 34 in.
S42042 24 x 60 in. 36 in.
S42200 42 x 54 in. 34 in.
S42258 42 x 60 in. 34 in.
S42698 42 x 48 in. 34 in.
S42205 42 x 54 in. 36 in.
S42263 42 x 60 in. 36 in.
S42253 42 x 60 in. 30 in.
S42699 42 x 48 in. 36 in.
S47519 42 x 48 in. 30 in.
S47657 30 x 54 in. 36 in.
S47579 30 x 48 in. 30 in.
S47643 30 x 54 in. 30 in.
S47650 30 x 54 in. 34 in.
S47728 30 x 60 in. (76.2 x 152.4 cm) 30 in.
S42028 24 x 60 in. 30 in.
S47907 30 x 72 in. 36 in.
S47742 30 x 60 in. (76.2 x 152.4 cm) 36 in.
S47735 30 x 60 in. (76.2 x 152.4 cm) 34 in.
S48025 21 x 28 in. 30 in.
S48032 21 x 28 in. 34 in.
S48039 21 x 28 in. 36 in.
S48124 36 x 48 in. 36 in.
S48189 21 x 54 in. 30 in.
S48117 36 x 48 in. 34 in.
S48203 21 x 54 in. 36 in.
S48196 21 x 54 in. 34 in.
S48350 24 x 54 in. 30 in.
S48288 36 x 54 in. 36 in.
S48281 36 x 54 in. 34 in.
S48364 24 x 54 in. 36 in.
S48357 24 x 54 in. 34 in.
S48611 36 x 60 in. 34 in.
S48604 36 x 60 in. 30 in.
S41793 36 x 72 in. 36 in.
S48618 36 x 60 in. 36 in.
S48533 21 x 60 in. 36 in.
S41783 36 x 72 in. 30 in.
S48687 21 x 72 in. 34 in.
S48690 21 x 72 in. 36 in.
S48680 21 x 72 in. 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 43 options available.
43 options
Catalog No. S47904 Supplier Diversified Spaces™ Supplier No. P715LBBK34SC
Add to Cart
Add to Cart

Offers an excellent work surface that wears exceptionally well under normal use. Diversified Spaces™ Oak Tables with Plastic Laminate Tops are widely used for student science tables.

  • 1.25 in. Plastic Laminate Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with 3 in. locking swivel casters
  • Includes leg braces, stretcher and casters
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Oak Construction

Specifications

Product Type Plain Apron Table
Color Oak
For Use With (Application) Grade school science tables or lecture areas
Height (English) 34 in.
Finish Chemical resistant, earth-friendly UV
Height (Metric) 86.36 cm
Load Bearing Capacity (English) 500 lb.
Dimensions (L x W) 30 x 72 in.
Load Bearing Capacity (Metric) 226.79 kg
Certifications/Compliance SEFA compliant and MAS Certified Green™
Adjustable No
Includes Leg Brace, Stretcher and Caster
Style Plain Apron
Top Style Plastic Laminate
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.