Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Furniture
- Desks and Tables
- Laboratory Benches and Tables
- Diversified Spaces™ Oak Table with Plain Apron and Plastic Laminate Top: Leg Brace, Stretcher and Caster Option
Diversified Spaces™ Oak Table with Plain Apron and Plastic Laminate Top: Leg Brace, Stretcher and Caster Option
Catalog No. S48196
Shop All Diversified Spaces Products

Change view
Click to view available options
Dimensions (L x W):
21 x 28 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 48 in.
30 x 54 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
36 x 48 in.
36 x 54 in.
36 x 60 in.
36 x 72 in.
42 x 48 in.
42 x 54 in.
42 x 60 in.
Height (English):
30 in.
34 in.
36 in.
43 product options available for selection
| Catalog No. | Dimensions (L x W) | Height (English) |
|---|---|---|
| S48196 | 21 x 54 in. | 34 in. |
| S41845 | 24 x 72 in. | 30 in. |
| S42035 | 24 x 60 in. | 34 in. |
| S42042 | 24 x 60 in. | 36 in. |
| S42200 | 42 x 54 in. | 34 in. |
| S42258 | 42 x 60 in. | 34 in. |
| S42698 | 42 x 48 in. | 34 in. |
| S42205 | 42 x 54 in. | 36 in. |
| S42263 | 42 x 60 in. | 36 in. |
| S42253 | 42 x 60 in. | 30 in. |
| S42699 | 42 x 48 in. | 36 in. |
| S47519 | 42 x 48 in. | 30 in. |
| S47657 | 30 x 54 in. | 36 in. |
| S47579 | 30 x 48 in. | 30 in. |
| S47643 | 30 x 54 in. | 30 in. |
| S47650 | 30 x 54 in. | 34 in. |
| S47728 | 30 x 60 in. (76.2 x 152.4 cm) | 30 in. |
| S47904 | 30 x 72 in. | 34 in. |
| S42028 | 24 x 60 in. | 30 in. |
| S47907 | 30 x 72 in. | 36 in. |
| S47742 | 30 x 60 in. (76.2 x 152.4 cm) | 36 in. |
| S47735 | 30 x 60 in. (76.2 x 152.4 cm) | 34 in. |
| S48025 | 21 x 28 in. | 30 in. |
| S48032 | 21 x 28 in. | 34 in. |
| S48039 | 21 x 28 in. | 36 in. |
| S48124 | 36 x 48 in. | 36 in. |
| S48189 | 21 x 54 in. | 30 in. |
| S48117 | 36 x 48 in. | 34 in. |
| S48203 | 21 x 54 in. | 36 in. |
| S48350 | 24 x 54 in. | 30 in. |
| S48288 | 36 x 54 in. | 36 in. |
| S48281 | 36 x 54 in. | 34 in. |
| S48364 | 24 x 54 in. | 36 in. |
| S48357 | 24 x 54 in. | 34 in. |
| S48611 | 36 x 60 in. | 34 in. |
| S48604 | 36 x 60 in. | 30 in. |
| S41793 | 36 x 72 in. | 36 in. |
| S48618 | 36 x 60 in. | 36 in. |
| S48533 | 21 x 60 in. | 36 in. |
| S41783 | 36 x 72 in. | 30 in. |
| S48687 | 21 x 72 in. | 34 in. |
| S48690 | 21 x 72 in. | 36 in. |
| S48680 | 21 x 72 in. | 30 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 43 options available.
Description
- 1.25 in. Plastic Laminate Table Surface
- 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
- Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Equipped with 3 in. locking swivel casters
- Includes leg braces, stretcher and casters
- Limited Lifetime Warranty
- Made in the USA
- Minimal assembly required; legs need to be attached
- Solid Oak Construction
Specifications
Specifications
| Product Type | Plain Apron Table |
| Color | Oak |
| Dimensions (L x W) | 21 x 54 in. |
| Certifications/Compliance | SEFA compliant and MAS Certified Green™ |
| Style | Plain Apron |
| Top Style | Plastic Laminate |
| Adjustable | No |
| Includes | Leg Brace, Stretcher and Caster |
| Finish | Chemical resistant, earth-friendly UV |
| For Use With (Application) | Grade school science tables or lecture areas |
| Height (English) | 34 in. |
| Height (Metric) | 86.36 cm |
| Load Bearing Capacity (Metric) | 226.79 kg |
| Load Bearing Capacity (English) | 500 lb. |
| Material | Red Oak |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?