Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and Plastic Laminate Top: Leg Brace, Stretcher and Electrical Option
SCI_ED

Catalog No. S42036 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 28 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 48 in.
30 x 54 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
36 x 48 in.
36 x 54 in.
36 x 60 in.
36 x 72 in.
42 x 48 in.
42 x 54 in.
42 x 60 in.
42 x 72 in.
Height (English):
30 in.
34 in.
36 in.
48 product options available for selection
Product selection table with 48 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
S42036 24 x 60 in. 34 in.
S42029 24 x 60 in. 30 in.
S42043 24 x 60 in. 36 in.
S42196 42 x 54 in. 30 in.
S42201 42 x 54 in. 34 in.
S42206 42 x 54 in. 36 in.
S42259 42 x 60 in. 34 in.
S42254 42 x 60 in. 30 in.
S42548 24 x 72 in. 34 in.
S42549 24 x 72 in. 36 in.
S42264 42 x 60 in. 36 in.
S42584 42 x 72 in. 34 in.
S47525 42 x 48 in. 34 in.
S47530 42 x 48 in. 36 in.
S47520 42 x 48 in. 30 in.
S47580 30 x 48 in. 30 in.
S47644 30 x 54 in. 30 in.
S47651 30 x 54 in. 34 in.
S47658 30 x 54 in. 36 in.
S47729 30 x 60 in. (76.2 x 152.4 cm) 30 in.
S47743 30 x 60 in. (76.2 x 152.4 cm) 36 in.
S47736 30 x 60 in. (76.2 x 152.4 cm) 34 in.
S47905 30 x 72 in. 34 in.
S47898 30 x 72 in. 30 in.
S48026 21 x 28 in. 30 in.
S48033 21 x 28 in. 34 in.
S47908 30 x 72 in. 36 in.
S48040 21 x 28 in. 36 in.
S48118 36 x 48 in. 34 in.
S48125 36 x 48 in. 36 in.
S48289 36 x 54 in. 36 in.
S48190 21 x 54 in. 30 in.
S48275 36 x 54 in. 30 in.
S48282 36 x 54 in. 34 in.
S48351 24 x 54 in. 30 in.
S48605 36 x 60 in. 30 in.
S48520 21 x 60 in. 30 in.
S48527 21 x 60 in. 34 in.
S48534 21 x 60 in. 36 in.
S48365 24 x 54 in. 36 in.
S48612 36 x 60 in. 34 in.
S41794 36 x 72 in. 36 in.
S48681 21 x 72 in. 30 in.
S42521 36 x 72 in. 30 in.
S48619 36 x 60 in. 36 in.
S48688 21 x 72 in. 34 in.
S48691 21 x 72 in. 36 in.
S48204 21 x 54 in. 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 48 options available.
48 options
Catalog No. S42036 Supplier Diversified Spaces™ Supplier No. P760LBBK34SE
Add to Cart
Add to Cart

Offers an excellent work surface that wears exceptionally well under normal use. Diversified Spaces™ Oak Tables with Plastic Laminate Tops are widely used for student science tables.

  • 1.25 in. Plastic Laminate Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces, stretcher and UL rated electrical can be hard wired or portable cord connected by certified electricians
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Oak Construction

Specifications

Product Type Plain Apron Table
Color Oak
Dimensions (L x W) 24 x 60 in.
Height (English) 34 in.
For Use With (Application) Grade school science tables or lecture areas
Includes Leg Brace, Stretcher and UL rated Electrical
Adjustable No
Load Bearing Capacity (Metric) 226.79 kg
Style Plain Apron
Finish Chemical resistant, earth-friendly UV
Height (Metric) 86.36 cm
Top Style Plastic Laminate
Certifications/Compliance SEFA compliant and MAS Certified Green™
Load Bearing Capacity (English) 500 lb.
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.