Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and Solid Epoxy Top: Electrical Option
SCI_ED

Catalog No. S48584 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 28 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 48 in.
30 x 54 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
Height (English):
30 in.
34 in.
36 in.
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
S48584 21 x 60 in. 34 in.
S41942 24 x 72 in. 30 in.
S42149 24 x 60 in. 30 in.
S42163 24 x 60 in. 36 in.
S42156 24 x 60 in. 34 in.
S42767 30 x 60 in. (76.2 x 152.4 cm) 36 in.
S42725 30 x 54 in. 30 in.
S42760 30 x 60 in. (76.2 x 152.4 cm) 34 in.
S42757 30 x 60 in. (76.2 x 152.4 cm) 30 in.
S47485 24 x 48 in. 30 in.
S47491 24 x 48 in. 34 in.
S47496 24 x 48 in. 36 in.
S47708 30 x 54 in. 34 in.
S47622 30 x 48 in. 30 in.
S47632 30 x 48 in. 36 in.
S47627 30 x 48 in. 34 in.
S47715 30 x 54 in. 36 in.
S47991 30 x 72 in. 30 in.
S48090 21 x 28 in. 34 in.
S48083 21 x 28 in. 30 in.
S48097 21 x 28 in. 36 in.
S48254 21 x 54 in. 34 in.
S48247 21 x 54 in. 30 in.
S48261 21 x 54 in. 36 in.
S48471 24 x 54 in. 30 in.
S48478 24 x 54 in. 34 in.
S48577 21 x 60 in. 30 in.
S48726 21 x 72 in. 30 in.
S48733 21 x 72 in. 34 in.
S41949 24 x 72 in. 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
Catalog No. S48584 Supplier Diversified Spaces™ Supplier No. P7216K34E
Add to Cart
Add to Cart

Solid Epoxy tops are impervious to normal laboratory chemicals and heat. Diversified Spaces™ Oak Tables are ideal for high school and above with gas and other heat producing processes.

  • 1 in. Epoxy Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes UL rated electrical that can be hard wired or portable cord connected by certified electrician
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Oak Construction

Specifications

Product Type Plain Apron Table
Color Oak
Dimensions (L x W) 21 x 60 in.
Top Style Solid Epoxy
Style Plain Apron
Certifications/Compliance SEFA compliant and MAS Certified Green™
Adjustable No
Includes Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
For Use With (Application) High school and above with gas and other heat producing processes
Finish Chemical resistant, earth-friendly UV
Height (Metric) 86.36 cm
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.79 kg
Height (English) 34 in.
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.