Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and Solid Epoxy Top: Leg Brace Option
SCI_ED

Catalog No. S48727 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 28 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 48 in.
30 x 54 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
36 x 48 in.
36 x 54 in.
36 x 60 in.
36 x 72 in.
42 x 48 in.
42 x 54 in.
42 x 60 in.
42 x 72 in.
Height (English):
30 in.
34 in.
36 in.
43 product options available for selection
Product selection table with 43 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
S48727 21 x 72 in. 30 in.
S41833 36 x 72 in. 34 in.
S41950 24 x 72 in. 34 in.
S41943 24 x 72 in. 30 in.
S42011 42 x 72 in. 34 in.
S42164 24 x 60 in. 36 in.
S42241 42 x 54 in. 34 in.
S42157 24 x 60 in. 34 in.
S42245 42 x 54 in. 36 in.
S42299 42 x 60 in. 34 in.
S42303 42 x 60 in. 36 in.
S42701 42 x 48 in. 34 in.
S42726 30 x 54 in. 30 in.
S42719 30 x 48 in. 34 in.
S42761 30 x 60 in. (76.2 x 152.4 cm) 34 in.
S42768 30 x 60 in. (76.2 x 152.4 cm) 36 in.
S47486 24 x 48 in. 30 in.
S47623 30 x 48 in. 30 in.
S47633 30 x 48 in. 36 in.
S47569 42 x 48 in. 36 in.
S47497 24 x 48 in. 36 in.
S47709 30 x 54 in. 34 in.
S47716 30 x 54 in. 36 in.
S47850 30 x 60 in. (76.2 x 152.4 cm) 30 in.
S48091 21 x 28 in. 34 in.
S48084 21 x 28 in. 30 in.
S47998 30 x 72 in. 34 in.
S48098 21 x 28 in. 36 in.
S47992 30 x 72 in. 30 in.
S48173 36 x 48 in. 34 in.
S48262 21 x 54 in. 36 in.
S48248 21 x 54 in. 30 in.
S48336 36 x 54 in. 34 in.
S48178 36 x 48 in. 36 in.
S48340 36 x 54 in. 36 in.
S48486 24 x 54 in. 36 in.
S48578 21 x 60 in. 30 in.
S48670 36 x 60 in. 36 in.
S48666 36 x 60 in. 34 in.
S48479 24 x 54 in. 34 in.
S48585 21 x 60 in. 34 in.
S48592 21 x 60 in. 36 in.
S48734 21 x 72 in. 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 43 options available.
43 options
Catalog No. S48727 Supplier Diversified Spaces™ Supplier No. P7236K30L
Add to Cart
Add to Cart

Solid Epoxy tops are impervious to normal laboratory chemicals and heat. Diversified Spaces™ Oak Tables are ideal for high school and above with gas and other heat producing processes.

  • 1 in. Epoxy Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces, stretcher, and UL rated electrical that can be hard wired or portable cord connected by certified electrician
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Oak Construction

Specifications

Product Type Plain Apron Table
Color Oak
Dimensions (L x W) 21 x 72 in.
Top Style Solid Epoxy
Certifications/Compliance SEFA compliant and MAS Certified Green™
Style Plain Apron
Adjustable No
Includes Leg Brace
For Use With (Application) High school and above with gas and other heat producing processes
Finish Chemical resistant, earth-friendly UV
Height (Metric) 76.2 cm
Load Bearing Capacity (English) 500 lb.
Height (English) 30 in.
Load Bearing Capacity (Metric) 226.79 kg
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.