Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and Solid Epoxy Top: Leg Brace, Stretcher and Electrical Option
SCI_ED

Catalog No. S48089 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 28 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 54 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
36 x 48 in.
36 x 54 in.
36 x 60 in.
36 x 72 in.
42 x 48 in.
42 x 54 in.
42 x 60 in.
42 x 72 in.
Height (English):
30 in.
34 in.
36 in.
44 product options available for selection
Product selection table with 44 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
S48089 21 x 28 in. 30 in.
S41958 24 x 72 in. 36 in.
S42016 42 x 72 in. 36 in.
S41948 24 x 72 in. 30 in.
S42155 24 x 60 in. 30 in.
S41832 36 x 72 in. 30 in.
S42014 42 x 72 in. 34 in.
S42162 24 x 60 in. 34 in.
S42298 42 x 60 in. 30 in.
S42248 42 x 54 in. 36 in.
S42302 42 x 60 in. 34 in.
S42244 42 x 54 in. 34 in.
S42306 42 x 60 in. 36 in.
S42540 36 x 72 in. 34 in.
S42766 30 x 60 in. (76.2 x 152.4 cm) 34 in.
S42759 30 x 60 in. (76.2 x 152.4 cm) 30 in.
S47564 42 x 48 in. 30 in.
S47490 24 x 48 in. 30 in.
S47572 42 x 48 in. 36 in.
S47721 30 x 54 in. 36 in.
S47707 30 x 54 in. 30 in.
S47869 30 x 60 in. (76.2 x 152.4 cm) 36 in.
S47996 30 x 72 in. 30 in.
S48096 21 x 28 in. 34 in.
S48177 36 x 48 in. 34 in.
S48103 21 x 28 in. 36 in.
S48267 21 x 54 in. 36 in.
S48260 21 x 54 in. 34 in.
S48253 21 x 54 in. 30 in.
S48339 36 x 54 in. 34 in.
S48335 36 x 54 in. 30 in.
S48343 36 x 54 in. 36 in.
S48477 24 x 54 in. 30 in.
S48484 24 x 54 in. 34 in.
S48491 24 x 54 in. 36 in.
S48583 21 x 60 in. 30 in.
S48590 21 x 60 in. 34 in.
S48597 21 x 60 in. 36 in.
S48665 36 x 60 in. 30 in.
S48669 36 x 60 in. 34 in.
S48732 21 x 72 in. 30 in.
S48673 36 x 60 in. 36 in.
S48739 21 x 72 in. 34 in.
S48742 21 x 72 in. 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 44 options available.
44 options
Catalog No. S48089 Supplier Diversified Spaces™ Supplier No. P7166K30SE
Add to Cart
Add to Cart

Solid Epoxy tops are impervious to normal laboratory chemicals and heat. Diversified Spaces™ Oak Tables are ideal for high school and above with gas and other heat producing processes.

  • 1 in. Epoxy Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces, stretcher and UL rated electrical can be hard wired or portable cord connected by certified electricians
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Oak Construction

Specifications

Product Type Plain Apron Table
Color Oak
Dimensions (L x W) 21 x 28 in.
Style Plain Apron
Adjustable No
Certifications/Compliance SEFA compliant and MAS Certified Green™
Includes Leg Brace, Stretcher and UL rated Electrical
Top Style Solid Epoxy
For Use With (Application) High school and above with gas and other heat producing processes
Finish Chemical resistant, earth-friendly UV
Load Bearing Capacity (Metric) 226.79 kg
Height (English) 30 in.
Height (Metric) 76.2 cm
Load Bearing Capacity (English) 500 lb.
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.