Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and Solid Epoxy Top: Leg Brace and Stretcher Option
SCI_ED

Catalog No. S48581 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 28 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 48 in.
30 x 54 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
36 x 48 in.
36 x 54 in.
36 x 60 in.
36 x 72 in.
42 x 48 in.
42 x 54 in.
42 x 60 in.
42 x 72 in.
Height (English):
30 in.
34 in.
36 in.
Includes:
Leg Brace and Stretcher
51 product options available for selection
Product selection table with 51 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English) Includes
S48581 21 x 60 in. 30 in. Leg Brace and Stretcher
S41946 24 x 72 in. 30 in. Leg Brace and Stretcher
S41837 36 x 72 in. 36 in. Leg Brace and Stretcher
S41835 36 x 72 in. 34 in. Leg Brace and Stretcher
S42009 42 x 72 in. 30 in. Leg Brace and Stretcher
S41956 24 x 72 in. 36 in. Leg Brace and Stretcher
S41953 24 x 72 in. 34 in. Leg Brace and Stretcher
S42013 42 x 72 in. 34 in. Leg Brace and Stretcher
S42239 42 x 54 in. 30 in. Leg Brace and Stretcher
S42167 24 x 60 in. 36 in. Leg Brace and Stretcher
S42297 42 x 60 in. 30 in. Leg Brace and Stretcher
S42243 42 x 54 in. 34 in. Leg Brace and Stretcher
S42153 24 x 60 in. 30 in. Leg Brace and Stretcher
S42015 42 x 72 in. 36 in. Leg Brace and Stretcher
S42247 42 x 54 in. 36 in. Leg Brace and Stretcher
S42305 42 x 60 in. 36 in. Leg Brace and Stretcher
S42617 42 x 60 in. 34 in. Leg Brace and Stretcher
S42728 30 x 54 in. 34 in. Leg Brace and Stretcher
S42723 30 x 48 in. 34 in. Leg Brace and Stretcher
S42764 30 x 60 in. (76.2 x 152.4 cm) 34 in. Leg Brace and Stretcher
S47489 24 x 48 in. 30 in. Leg Brace and Stretcher
S47495 24 x 48 in. 34 in. Leg Brace and Stretcher
S47500 24 x 48 in. 36 in. Leg Brace and Stretcher
S47626 30 x 48 in. 30 in. Leg Brace and Stretcher
S47636 30 x 48 in. 36 in. Leg Brace and Stretcher
S47571 42 x 48 in. 36 in. Leg Brace and Stretcher
S47705 30 x 54 in. 30 in. Leg Brace and Stretcher
S47719 30 x 54 in. 36 in. Leg Brace and Stretcher
S47853 30 x 60 in. (76.2 x 152.4 cm) 30 in. Leg Brace and Stretcher
S47867 30 x 60 in. (76.2 x 152.4 cm) 36 in. Leg Brace and Stretcher
S47995 30 x 72 in. 30 in. Leg Brace and Stretcher
S48003 30 x 72 in. 36 in. Leg Brace and Stretcher
S48001 30 x 72 in. 34 in. Leg Brace and Stretcher
S48087 21 x 28 in. 30 in. Leg Brace and Stretcher
S48175 36 x 48 in. 34 in. Leg Brace and Stretcher
S48180 36 x 48 in. 36 in. Leg Brace and Stretcher
S48258 21 x 54 in. 34 in. Leg Brace and Stretcher
S48338 36 x 54 in. 34 in. Leg Brace and Stretcher
S48265 21 x 54 in. 36 in. Leg Brace and Stretcher
S48334 36 x 54 in. 30 in. Leg Brace and Stretcher
S48475 24 x 54 in. 30 in. Leg Brace and Stretcher
S48342 36 x 54 in. 36 in. Leg Brace and Stretcher
S48489 24 x 54 in. 36 in. Leg Brace and Stretcher
S48588 21 x 60 in. 34 in. Leg Brace and Stretcher
S41831 36 x 72 in. 30 in. Leg Brace and Stretcher
S48664 36 x 60 in. 30 in. Leg Brace and Stretcher
S48595 21 x 60 in. 36 in. Leg Brace and Stretcher
S48730 21 x 72 in. 30 in. Leg Brace and Stretcher
S48672 36 x 60 in. 36 in. Leg Brace and Stretcher
S48737 21 x 72 in. 34 in. Leg Brace and Stretcher
S48740 21 x 72 in. 36 in. Leg Brace and Stretcher
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 51 options available.
51 options
Catalog No. S48581 Supplier Diversified Spaces™ Supplier No. P7216K30S
Add to Cart
Add to Cart

Solid Epoxy tops are impervious to normal laboratory chemicals and heat. Diversified Spaces™ Oak Tables are ideal for high school and above with gas and other heat producing processes.

  • 1 in. Epoxy Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces and stretcher
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Oak Construction

Specifications

Product Type Plain Apron Table
Color Oak
Dimensions (L x W) 21 x 60 in.
Style Plain Apron
Adjustable No
Top Style Solid Epoxy
Certifications/Compliance SEFA compliant and MAS Certified Green™
Load Bearing Capacity (Metric) 226.79 kg
Includes Leg Brace and Stretcher
For Use With (Application) High school and above with gas and other heat producing processes
Finish Chemical resistant, earth-friendly UV
Height (English) 30 in.
Height (Metric) 76.2 cm
Load Bearing Capacity (English) 500 lb.
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.