Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Apron and Solid Phenolic Top
SCI_ED

Catalog No. S41911 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
21 x 72 in. (53.34 x 182.88 cm)
24 x 48 in. (60.96 x 121.92 cm)
24 x 54 in. (60.96 x 137.16 cm)
24 x 60 in. (60.96 x 152.4 cm)
24 x 72 in. (60.96 x 182.88 cm)
30 x 48 in. (76.2 x 121.92 cm)
36 x 54 in. (91.44 x 137.16 cm)
36 x 60 in. (91.44 x 152.4 cm)
36 x 72 in. (91.44 x 182.88 cm)
42 x 48 in. (106.68 x 121.92 cm)
42 x 60 in. (106.68 x 152.4 cm.)
42 x 72 in. (106.68 x 182.88 cm)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S41911 24 x 72 in. (60.96 x 182.88 cm)
S42280 42 x 60 in. (106.68 x 152.4 cm.)
S42591 42 x 72 in. (106.68 x 182.88 cm)
S42603 24 x 60 in. (60.96 x 152.4 cm)
S42706 30 x 48 in. (76.2 x 121.92 cm)
S47459 24 x 48 in. (60.96 x 121.92 cm)
S47546 42 x 48 in. (106.68 x 121.92 cm)
S48314 36 x 54 in. (91.44 x 137.16 cm)
S48432 24 x 54 in. (60.96 x 137.16 cm)
S41815 36 x 72 in. (91.44 x 182.88 cm)
S48644 36 x 60 in. (91.44 x 152.4 cm)
S48712 21 x 72 in. (53.34 x 182.88 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options

Do not use with high temperatures. Exposed

Catalog No. S41911 Supplier Diversified Spaces™ Supplier No. P7304K30N
Add to Cart
Add to Cart

Do not use with high temperatures. Exposed

Ideal for high school and above with lower temperature use.

  • Solid red oak legs and apron
  • Black rubber leg boots
  • Chemical-resistant, earth-friendly UV finish

Specifications

Product Type Lab Table
Autoclavable Not Autoclavable
Color Oak
No. of Drawers None
No. of Doors None
No. of Shelves None
With Casters No
Footrest No
With Tilt No
Dimensions (L x W) 24 x 72 in. (60.96 x 182.88 cm)
Top Style Solid Phenolic
Certifications/Compliance MAS Certified Green™
Frame Material Red Oak
Height (English) 30 in.
Includes Non-skid adjustable glides and rubber leg boots
Finish Chemical resistant, earth-friendly UV
For Use With (Application) High school and above with lower temperature use
Depth (English) 24 in.
Load Bearing Capacity (English) 500 lb.
Width (English) 72 in.
Height (Metric) 76.2 cm
Depth (Metric) 60.96 cm
Load Bearing Capacity (Metric) 226.79 kg
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.