Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Furniture
- Desks and Tables
- Laboratory Benches and Tables
- Diversified Spaces™ Oak Table with Plain Apron and Solid Phenolic Top: Leg Brace, Stretcher and Caster Option
Diversified Spaces™ Oak Table with Plain Apron and Solid Phenolic Top: Leg Brace, Stretcher and Caster Option
Catalog No. S48081
Shop All Diversified Spaces Products

Change view
Click to view available options
Dimensions (L x W):
21 x 28 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 54 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
36 x 48 in.
36 x 54 in.
36 x 60 in.
36 x 72 in.
42 x 48 in.
42 x 54 in.
42 x 60 in.
Height (English):
30 in.
34 in.
36 in.
Includes:
Leg Brace, Stretcher, Caster
42 product options available for selection
| Catalog No. | Dimensions (L x W) | Height (English) | Includes |
|---|---|---|---|
| S48081 | 21 x 28 in. | 36 in. | Leg Brace, Stretcher, Caster |
| S41913 | 24 x 72 in. | 30 in. | Leg Brace, Stretcher, Caster |
| S41923 | 24 x 72 in. | 36 in. | Leg Brace, Stretcher, Caster |
| S41920 | 24 x 72 in. | 34 in. | Leg Brace, Stretcher, Caster |
| S42112 | 24 x 60 in. | 30 in. | Leg Brace, Stretcher, Caster |
| S42119 | 24 x 60 in. | 34 in. | Leg Brace, Stretcher, Caster |
| S42230 | 42 x 54 in. | 34 in. | Leg Brace, Stretcher, Caster |
| S42235 | 42 x 54 in. | 36 in. | Leg Brace, Stretcher, Caster |
| S42126 | 24 x 60 in. | 36 in. | Leg Brace, Stretcher, Caster |
| S42288 | 42 x 60 in. | 34 in. | Leg Brace, Stretcher, Caster |
| S42293 | 42 x 60 in. | 36 in. | Leg Brace, Stretcher, Caster |
| S47685 | 30 x 54 in. | 30 in. | Leg Brace, Stretcher, Caster |
| S47549 | 42 x 48 in. | 30 in. | Leg Brace, Stretcher, Caster |
| S47692 | 30 x 54 in. | 34 in. | Leg Brace, Stretcher, Caster |
| S42700 | 42 x 48 in. | 36 in. | Leg Brace, Stretcher, Caster |
| S47554 | 42 x 48 in. | 34 in. | Leg Brace, Stretcher, Caster |
| S47699 | 30 x 54 in. | 36 in. | Leg Brace, Stretcher, Caster |
| S47826 | 30 x 60 in. (76.2 x 152.4 cm) | 36 in. | Leg Brace, Stretcher, Caster |
| S48067 | 21 x 28 in. | 30 in. | Leg Brace, Stretcher, Caster |
| S47975 | 30 x 72 in. | 36 in. | Leg Brace, Stretcher, Caster |
| S48152 | 36 x 48 in. | 30 in. | Leg Brace, Stretcher, Caster |
| S48074 | 21 x 28 in. | 34 in. | Leg Brace, Stretcher, Caster |
| S48159 | 36 x 48 in. | 34 in. | Leg Brace, Stretcher, Caster |
| S48166 | 36 x 48 in. | 36 in. | Leg Brace, Stretcher, Caster |
| S48231 | 21 x 54 in. | 30 in. | Leg Brace, Stretcher, Caster |
| S48245 | 21 x 54 in. | 36 in. | Leg Brace, Stretcher, Caster |
| S48238 | 21 x 54 in. | 34 in. | Leg Brace, Stretcher, Caster |
| S48330 | 36 x 54 in. | 36 in. | Leg Brace, Stretcher, Caster |
| S48568 | 21 x 60 in. | 34 in. | Leg Brace, Stretcher, Caster |
| S48448 | 24 x 54 in. | 36 in. | Leg Brace, Stretcher, Caster |
| S48575 | 21 x 60 in. | 36 in. | Leg Brace, Stretcher, Caster |
| S48561 | 21 x 60 in. | 30 in. | Leg Brace, Stretcher, Caster |
| S48441 | 24 x 54 in. | 34 in. | Leg Brace, Stretcher, Caster |
| S41817 | 36 x 72 in. | 30 in. | Leg Brace, Stretcher, Caster |
| S41824 | 36 x 72 in. | 34 in. | Leg Brace, Stretcher, Caster |
| S42537 | 36 x 72 in. | 36 in. | Leg Brace, Stretcher, Caster |
| S48646 | 36 x 60 in. | 30 in. | Leg Brace, Stretcher, Caster |
| S48660 | 36 x 60 in. | 36 in. | Leg Brace, Stretcher, Caster |
| S48714 | 21 x 72 in. | 30 in. | Leg Brace, Stretcher, Caster |
| S48653 | 36 x 60 in. | 34 in. | Leg Brace, Stretcher, Caster |
| S48721 | 21 x 72 in. | 34 in. | Leg Brace, Stretcher, Caster |
| S48724 | 21 x 72 in. | 36 in. | Leg Brace, Stretcher, Caster |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 42 options available.
Description
- 1 in. Phenolic Table Surface
- 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
- Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Equipped with 3 in. locking swivel casters
- Includes leg braces, stretcher and casters
- Limited Lifetime Warranty
- Made in the USA
- Minimal assembly required; legs need to be attached
- Solid Oak Construction
Specifications
Specifications
| Product Type | Plain Apron Table |
| Color | Oak |
| Includes | Leg Brace, Stretcher, Caster |
| Dimensions (L x W) | 21 x 28 in. |
| Style | Plain Apron |
| Adjustable | No |
| For Use With (Application) | High school and above and with low temperature use |
| Finish | Chemical resistant, earth-friendly UV |
| Height (Metric) | 91.44 cm |
| Height (English) | 36 in. |
| Load Bearing Capacity (English) | 500 lb. |
| Load Bearing Capacity (Metric) | 226.79 kg |
| Certifications/Compliance | SEFA compliant and MAS Certified Green™ |
| Top Style | Solid Phenolic |
| Material | Red Oak |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?