Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Immersion Thermistor Probe, Phono Plug

Catalog No. 13621839 Shop All Oakton Products
Change view
Click to view available options
Temperature Range (Metric):
-30°C to +100°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-621-839 -30°C to +100°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-621-839 Supplier Cole-Parmer™ Supplier No. 9382400
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

Two 400-series thermistor probes (not included)

Immersion Thermistor Probe offers excellent accuracy over the biological temperature range.

  • Probes are electronically isolated and with a 1/4 in. mono plug (unless otherwise specified).
  • Probes are designed for multiple applications.
  • Epoxy coated probes can be used in liquid immersions.
  • Time Constant: 1 to 4 seconds or greater
  • Custom designs or changes to this product are available upon request.

Order Info

Meter Dimensions (D x W x H): 2 x 4 x 7 in.

Certifications

CE approved. Available with NIST™ certification. ISO 9001:2000, CE marked

Warranty and Services

3 Year

Specifications

Certifications/Compliance CE, ISO 9001:2000, NIST
Diameter (English) Probe 0.188 in.
Diameter (Metric) Probe 4.78 mm
For Use With (Application) Most common and liquid immersion
Includes Three AA batteries providing 400 hours continuous (without use of backlighting)
Length (English) Cable 5 ft.
Length (Metric) 25.4 cm
Length (Metric) Cable 152.4 cm
Material Stainless Steel, ABS Plastic
Probe Type Immersion Probe
Product Type Thermistor Probe
Length (English) 10 in.
Max. Temperature (English) 212°F
Max. Temperature (Metric) 100°C
Min. Temperature (English) -22°F
Min. Temperature (Metric) -30°C
Temperature Range (English) -22°F to +212°F
Temperature Range (Metric) -30°C to +100°C
Calibrated No
Battery Life 400 hr.
Battery Type AA
Accuracy ±0.2°F from 32°F to 150°F (±0.1°C from 0 to 70°C)
Display None
Width (Metric) 0.48 cm
Show More Show Less

Software only compatible with older versions of Windows (7 or XP)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.