Learn More
Description
Calibrate on the go with these single-use 20mL calibration pouches. Oakton™ Conductivity Calibration Pouches are sealed to ensure freshness.
- Convenient calibration pouches are portable
- A μS-to-ppm conversion table is printed on each pack for quick reference
- Accuracy is ±1% at 25±C
- Calibration pouches include a NIST-traceable calibration report supplied by the manufacture
Specifications
Specifications
| Chemical Name or Material | Cole-Parmer Conductivity Standards |
| Packaging | Bottle |
| Conductivity | 8532 ppm NaCl, 13,455 ppm 442, 8,759 ppm KCl |
| Technique | Calibration of Conductivity Instrument |
| Color | Clear |
| pH | 4.7 to 7.8 |
| Boiling Point | 100°C (212°F) |
| For Use With (Equipment) | Conductivity Meter |
| Solubility | Soluble |
| Solution Type | Conductivity Standard |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.