Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Digi-Sense™ Temp 10 Series Thermocouple thermometer

Catalog No. p-203772 Shop All Oakton Products
Change view
Click to view available options
Temperature Range (Metric):
-250°C to +1372°C
Temperature Range (English):
-418°F to +2501°F
Probe Type:
Type K Thermocouple
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Probe Type
13-300-200 -250°C to +1372°C -418°F to +2501°F Type K Thermocouple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-300-200 Supplier Digi-Sense™ Supplier No. 9142801

missing translation for 'validMainframeMsg'

Includes

Three AA batteries provide 700 hours continuous (without use of backlighting)

Requires

Probes are sold separately

Heavy-duty thermometer offers versatility and accuracy in a compact design

  • Push-button operation
  • Ergonomic design with large easy-to-read screen with back light
  • Display either °C or °F
  • Minimum and maximum temperature display
  • Temperature offset calibration adjustment
  • Hold function – freezes measurements for convenient reading and recording
  • Accepts two blade female ANSI miniconnector input
  • Auto-off function – turns off meter after 17 minutes of nonuse to save batteries
  • Sealed keypad and ABS plastic case – Meet IP54 standards for splash resistance

Order Info

  • Available rubber armor – Protects meter; features a built-in stand
  • Optional 3-way hands-free kit

Certifications

UL listed and certified for Class I: Groups A, B, C, and D division, NIST™ traceable. (Cat. No. 13-621-855 comes with NIST certification.)

Specifications

Certifications/Compliance Not certified
Depth (English) 2 in.
Depth (Metric) 5.2 cm
Height (English) 7 in.
Height (Metric) 17.8 cm
Includes Three AA battery and instructions
Length (Metric) 175 mm
Material ABS Plastic
Probe Type Type K Thermocouple
Resolution 1°C
Weight (English) 20 oz.
Weight (Metric) 600 g
Width (English) 4 in.
Product Type Thermocouple Thermometer
Max. Temperature (English) 2500°F
Max. Temperature (Metric) 1372°C
Min. Temperature (English) -418°F
Min. Temperature (Metric) -250°C
Temperature Range (English) -418°F to +2501°F
Temperature Range (Metric) -250°C to +1372°C
Calibrated No
Battery Type AA
Accuracy ±0.4°C
Display Digital LCD
Width (Metric) 18 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.