Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Oakton™ General-Purpose pH Probe, Refillable, Double junction, Glass, 3 ft Cable, BNC

Catalog No. 13620324 Shop All Oakton Products
Change view
Click to view available options
Connector Types:
BNC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
13-620-324 BNC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-620-324 Supplier Oakton™ Supplier No. 3580504
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement Electrodes

 
  • Compatible with all Oakton brand pH meters
  • Ideal for general purpose measurements
  • Withstands aggressive chemicals
  • Double junction type
  • Glass electrodes withstand aggressive chemicals. 
  • Choose junction and tip style based on the needs of your application. 
  • All electrodes feature Ag/AgCl reference cells.
  • Direct-connect models include a BNC connector; other models add a 3.3-ft (1-m) cable

Specifications

Connector Types BNC
Junction Double
Material Glass
pH Range 0 to 12
Temperature (Metric) Operating 0°C to 100°C
Type Combination pH Electrode
For Use With (Application) General purpose laboratory research
For Use With (Equipment) Oakton pH meter
Includes 3 ft. Cable, electrode storage bottle and storage solution
Internal Reference Ag/AgCl
Temperature (English) Operating 32°F to 212°F
Length (English) Cable 36 in.
Length (Metric) 110 mm
Length (Metric) Cable 0.9 m
Diameter (English) 0.47 in.
Diameter (Metric) 12 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.