Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Oakton™ pH 700 Benchtop Meter and Stand

Catalog No. 13620745 Shop All Oakton Products
Change view
Click to view available options
Range (pH):
0 to 14
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range (pH)
13-620-745 0 to 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-620-745 Supplier Oakton™ Supplier No. 3541912
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compact, with large dual-display LCD

  • Compact footprint
  • Measures pH, mV, relative mV, and temperature
  • Automatic temperature compensation (ATC)
  • Five-point pH calibration
  • Pull-out quick reference
  • Datalogging allows storage/recall up to 100 data sets

Note: Probe is not included with this model.

Specifications

Accuracy (Temperature) ±0.3°C
Accuracy (mV) ±0.2 within 199.9, ±2 beyond 200
Accuracy (pH) ±0.01
Data Management Details Up to 100 data sets
Includes Stand
Measurement Modes pH
Calibration Automatic
Range (pH) 0 to 14
Resolution (pH) 0.01
Range (mV) ±2000
Resolution (mV) 0.1 Within 199.9mV, 1 beyond 200
Calibration Points 5
Temperature Range (Metric) 0°C to 100°C
Temperature Range (English) 32°F to 100°F
Resolution (Temperature) 0.1°C
Display Type LCD
Backlight Option None
Data Points Up to 5
Log Function Type Automatic, Manual
Warranty 3 Years
Temperature Compensation Automatic
Type Benchtop pH Meter
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.