Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Oakton™ pH Electrode Cleaning Solution

Catalog No. 13300179 Shop All Oakton Products
Change view
Click to view available options
Capacity (English):
16.9 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
13-300-179 16.9 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-300-179 Supplier Oakton™ Supplier No. 0065306
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Keep your pH probes clean and properly stored for longevity.

  • Contains pepsin
  • Volume: 500mL

Specifications

Capacity (English) 16.9 oz.
Capacity (Metric) 500 mL
For Use With (Equipment) pH Electrode
Type Cleaning Solution
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.