Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Oakton™ Waterproof pHTestr BNC Electrodes and Accessories
SCI_ED

Catalog No. S68164 Shop All Oakton Products
Change view
Click to view available options
Junction:
Double
Single
Type:
High pH/Sodium
pH Electrode
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Junction Type
S68164 Double pH Electrode
S68162 Single High pH/Sodium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S68164 Supplier Cole-Parmer™ Supplier No. 3580402
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Outstanding value at an economical cost.

Compatible with all Oakton brand pH meters

Specifications

Connector Types BNC, Direct
Junction Double
Material Epoxy
pH Range 0 to 12
Temperature (Metric) Operating 0°C to 80°C
Type pH Electrode
Drift Unknown
Filling Solution Type Gel
For Use With (Application) Testing dirty field water and solutions with heavy metals or organics
For Use With (Equipment) Oakton pH meter
Includes Electrode and BNC connector
Internal Reference AgCl
Temperature (English) Operating 32°F to 176°F
Temperature (Metric) Range 80°C Max.
Length (Metric) 155 mm
Diameter (English) 0.47 in.
Diameter (Metric) 12 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.