Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Agilent BioTek Objectives for Imaging Multi-Mode Reader

Catalog No. BT1220549 Shop All Agilent Technologies Products
Change view
Click to view available options
Product Type:
Objective 10X, NA: .30
Objective 2.5X (2.25x eff.), NA: .07
Objective 2.5X (2.75x eff.); NA: .12
Objective 20X, NA: .45
Objective 40X, NA: .6
Objective 4X, NA: .13
Objective 60X, NA: .7
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
BT1220549 Objective 2.5X (2.25x eff.), NA: .07
BT1220545 Objective 60X, NA: .7
BT1220539 Objective 2.5X (2.75x eff.); NA: .12
BT1220517 Objective 20X, NA: .45
BT1220544 Objective 40X, NA: .6
BT1220519 Objective 4X, NA: .13
BT1220518 Objective 10X, NA: .30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. BT1220549 Supplier Agilent BioTek Supplier No. 1220549
This item is not returnable. View return policy

For use with Imaging Multi-Mode Readers.

Select from a range of objectives that provide 2.5x to 60x imaging.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Objective 2.5X (2.25x eff.), NA: .07
For Use With (Equipment) Cytation3 Cell Imaging Multi-Mode Reader
For Use With (Application) For use only in the blue and green emission ranges. Not compatible with red emission filter cubes.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.