Learn More
Description
- ANSI™/ISEA 107-2010 Class II
- Lightweight yellow polyester
- 2 in. wide (5.1cm) strip of 3M™ Scotchlite™ reflective material—one 360° horizontal strip and two vertical shoulder stripes
- One outside right front bottom pocket with pencil/pen subcompartment
- One utility loop outside left chest
- Hook-and-loop closure
- Machine washable
Compliance
Meets ANSI/ISEA 107-2010 standards.
Specifications
Specifications
| Color | Yellow |
| Size | X-Large |
| Size (English) Chest | 44 to 46 in. |
| No. of Pockets | 2 |
| Size (Metric) Chest | 111.76 to 116.84 cm |
| Tape Type | 2 in. W 3M™ Scotchlite™ reflective stripes |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
