Learn More
Description
Surveyor's Vest
- 100% polyester tricot
- Two-tone striping with 2 in. wide (5.1cm) silver reflective tape
- Surveyor-style front pockets
- Large arm holes
- Zipper closure
- Color: Yellow
- Bright, lightweight polyester tricot fabric
- 2 in. wide (5.1cm) strip of 3M™ Scotchlite™ reflective material—two 360° horizontal stripes and two vertical shoulder stripes
- Hook-and-loop closure
- Machine-washable
- Color: Yellow
Compliance
Meet ANSI™/ISEA 107-2010 standards.
Specifications
Specifications
| Color | Yellow |
| Size | Large |
| Material | Polyester |
| Size (English) Chest | 40 to 42 in. |
| No. of Pockets | 4 |
| Size (Metric) Chest | 101.6 to 106.68 cm |
| Tape Type | 2 in. Silver reflective stripes |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
