Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OccuNomix™ High-Vis Vests

Catalog No. 19520368 Shop All Occunomix International Inc Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Orange
Yellow
Size:
4X-Large
Standard
X-Large
Size (English) Chest:
34 to 42 in.
44 to 46 in.
56 to 58 in.
Tape Type:
1 in. Glossy silver reflective stripes
1 in. Glossy yellow reflective stripes
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Size (English) Chest Tape Type
19-520-368 Orange X-Large 44 to 46 in. 1 in. Glossy yellow reflective stripes
19-520-371 Yellow X-Large 44 to 46 in. 1 in. Glossy silver reflective stripes
19-520-367 Orange Standard 34 to 42 in. 1 in. Glossy yellow reflective stripes
19-520-369 Orange 4X-Large 56 to 58 in. 1 in. Glossy yellow reflective stripes
19-520-370 Yellow Standard 34 to 42 in. 1 in. Glossy silver reflective stripes
19-520-372 Yellow 4X-Large 56 to 58 in. 1 in. Glossy silver reflective stripes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-520-368 Supplier OccuNomix™ Supplier No. LUXXGTMOXL
Add to Cart
Add to Cart
This item is not returnable. View return policy

With 1 in. (2.5cm) glossy tape stripes

  • Lightweight mesh
  • Single pockets
  • Hook-and-loop closures

Specifications

Color Orange
Size X-Large
Size (English) Chest 44 to 46 in.
No. of Pockets 1
Size (Metric) Chest 111.76 to 116.84 cm
Tape Type 1 in. Glossy yellow reflective stripes

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.