Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OccuNomix™ Safety Vests

Catalog No. 19520473 Shop All Occunomix International Inc Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
2X-Large
3X-Large
4X-Large
Size (English) Chest:
48 to 50 in.
52 to 54 in.
56 to 58 in.
Size (Metric) Chest:
121.92 to 127, 132.08 to 137.16 cm
132.08 to 137.16 cm
142.24 to 147.32 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Size (Metric) Chest
19-520-473 3X-Large 52 to 54 in. 132.08 to 137.16 cm
19-520-472 2X-Large 48 to 50 in. 121.92 to 127, 132.08 to 137.16 cm
19-520-474 4X-Large 56 to 58 in. 142.24 to 147.32 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-520-473 Supplier OccuNomix™ Supplier No. LUXSSBRPO3X
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Color Hi-vis Orange
Size 3X-Large
Size (English) Chest 52 to 54 in.
No. of Pockets 2
Size (Metric) Chest 132.08 to 137.16 cm
Tape Type 2 in. 3M™ Scotchlite™ reflective stripes

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.