Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OccuNomix™ Speed Collection Premium Cold Weather Coveralls

Catalog No. 19520053 Shop All Occunomix International Inc Products
Encompass_Preferred
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-520-053 Large
19-520-051 X-Large
19-520-052 Medium
19-520-054 2X-Large
19-520-056 4X-Large
19-520-055 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-520-053 Supplier OccuNomix™ Supplier No. SPCVLBYL
This item is not returnable. View return policy

100% Polyester hardwearing 300 denier maximum breathable waterproof coveralls

  • 3M™ Scotchlite™ reflective material measuring 2 in. (5cm), one 360° horizontal, two vertical, two 360° horizontal sleeve, four 360° horizontal leg stripes
  • Polyester PU and PTFE bicomponent transfer laminate membrane with sealed seams
  • Lined with 3M Thinsulate™ Insulation, detachable, peaked Thinsulate™ lined
  • Hood with adjustable velcro and D ring, storm flap with YKK™ 2-way zipper
  • Storm flap with 2-way waterproof leg, zippers for full access from hip to boot
  • Adjustable sleeve cuffs, internal knee pad pockets
  • Waterproof elastic snow lock leg cuff, underarm air vents, elastic waist ribbing with storm flap
  • Pockets: 2 front side, 2 front chest with waterproof zippers and D Ring, 2 back hook-and-loop zipper closure, 1 inside phone pocket w/ zip, 1 inside with flap cover
  • Color: Yellow

Compliance

Meet ANSI/ISEA 107-2010 standards.

Specifications

Size Large
Material Polyester
Color Yellow
No. of Pockets 7
Size (English) Chest 44 to 46 in.
Size (English) Inseam 31 in.
Size (English) Waist 34 to 36 in.
Size (Metric) Chest 111.76 to 116.84 cm
Size (Metric) Inseam 78.74 cm
Size (Metric) Waist 86.36 to 91.44 cm
Length (English) Jacket: 24.3 in.
Length (Metric) Jacket: 61.72 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.