Learn More
OccuNomix™ Speed Collection Premium Cold Weather Coveralls
Shop All Occunomix International Inc Products
Description
- 3M™ Scotchlite™ reflective material measuring 2 in. (5cm), one 360° horizontal, two vertical, two 360° horizontal sleeve, four 360° horizontal leg stripes
- Polyester PU and PTFE bicomponent transfer laminate membrane with sealed seams
- Lined with 3M Thinsulate™ Insulation, detachable, peaked Thinsulate™ lined
- Hood with adjustable velcro and D ring, storm flap with YKK™ 2-way zipper
- Storm flap with 2-way waterproof leg, zippers for full access from hip to boot
- Adjustable sleeve cuffs, internal knee pad pockets
- Waterproof elastic snow lock leg cuff, underarm air vents, elastic waist ribbing with storm flap
- Pockets: 2 front side, 2 front chest with waterproof zippers and D Ring, 2 back hook-and-loop zipper closure, 1 inside phone pocket w/ zip, 1 inside with flap cover
- Color: Yellow
Compliance
Meet ANSI/ISEA 107-2010 standards.
Specifications
Specifications
| Size | 2X-Large |
| Material | Polyester |
| Color | Yellow |
| No. of Pockets | 7 |
| Size (English) Chest | 52 to 54 in. |
| Size (English) Inseam | 31 in. |
| Size (English) Waist | 38 to 40 in. |
| Size (Metric) Chest | 132.08 to 137.16 cm |
| Size (Metric) Inseam | 78.74 cm |
| Size (Metric) Waist | 96.52 to 101.6 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.