Learn More
OccuNomix™ Speed Collection Premium Motorcycle Soft Shell Jackets
Shop All Occunomix International Inc Products
Description
- 3M™ Scotchlite™ reflective material measuring 2 in. (5cm)
- Two 360° horizontal stripes, four 360° horizontal sleeve stripes
- 100% Polyester high-stretch fiber with water-repellant finish
- Inner core of waterproof PU laminate hydrophilic film and breathable membrane with fleece lining
- Adjustable sleeve cuffs with YKK™ zippers, elastic pull cord with spring-loaded stopper for waist adjustment
- Two side pockets and one zippered sleeve pocket
- Color: Yellow
Compliance
Meet ANSI/ISEA 107-2010 standards.
Specifications
Specifications
| Size | Large |
| Material | Polyester |
| Color | Yellow |
| Collar Type | Standard |
| No. of Pockets | 3 |
| Tape Type | 2 in. 3M™ Scotchlite™ reflective stripes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.