Learn More
OccuNomix™ Speed Collection Premium Multi-Pocket Work Jeans
Shop All Occunomix International Inc Products
Description
- Comfortable boot leg cut, loose knee with high-back waist
- Treated with DuPont™ PTFE fabric protector
- 3M™ Scotchlite™ Reflective Material, 5.1cm (2 in.)
- Cordura™ nylon fabric at knees, pockets, bottom cuff and belt loops
- Black and yellow jeans come in waist sizes 81.28 to 106.68cm (32 to 42 in.)
- Pockets include three full zippers, two deep side, two back, three mid-leg zip, one ruler, one radio side, one Hook and Loop cell phone pocket with grommet
- One clear badge holder in hideaway pocket, two screwdriver loops and elastic pull cord with spring loaded stopper for leg adjustment
- Removable, lightweight flexible foam knee pads
- YKK™ brass zipper, hammer loops with brass buttons, long-stem brass buttons and press studs
Compliance
50/50 ANSI 107-2010 polyester/cotton
Specifications
Specifications
| Size | 32 |
| Material | Cotton, Polyester |
| Color | Black, Yellow |
| Size (English) Inseam | 32 in. |
| Size (English) Waist | 32 in. |
| Size (Metric) Inseam | 81.3 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.