Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OccuNomix™ Speed Collection Premium Multi-Pocket Work Jeans

Catalog No. 19520060 Shop All Occunomix International Inc Products
Encompass_Preferred
Change view
Click to view available options
Size:
32
34
36
38
40
42
Size (English) Waist:
32 in.
34 in.
36 in.
38 in.
40 in.
42 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist
19-520-060 38 38 in.
19-520-058 34 34 in.
19-520-057 32 32 in.
19-520-059 36 36 in.
19-520-061 40 40 in.
19-520-062 42 42 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-520-060 Supplier OccuNomix™ Supplier No. SPCJNBY38
This item is not returnable. View return policy

Rugged jeans repel water and oil-based spills without sacrificing comfort

  • Comfortable boot leg cut, loose knee with high-back waist
  • Treated with DuPont™ PTFE fabric protector
  • 3M™ Scotchlite™ Reflective Material, 5.1cm (2 in.)
  • Cordura™ nylon fabric at knees, pockets, bottom cuff and belt loops
  • Black and yellow jeans come in waist sizes 81.28 to 106.68cm (32 to 42 in.)

  • Pockets include three full zippers, two deep side, two back, three mid-leg zip, one ruler, one radio side, one Hook and Loop cell phone pocket with grommet
  • One clear badge holder in hideaway pocket, two screwdriver loops and elastic pull cord with spring loaded stopper for leg adjustment
  • Removable, lightweight flexible foam knee pads
  • YKK™ brass zipper, hammer loops with brass buttons, long-stem brass buttons and press studs

Compliance

50/50 ANSI 107-2010 polyester/cotton

Specifications

Size 38
Material Cotton, Polyester
Color Black, Yellow
Size (English) Inseam 32 in.
Size (English) Waist 38 in.
Size (Metric) Inseam 81.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.