Learn More
Medicom™ Ocean Pacific™ Lab Master™ Nitrile Medical Examination Gloves with Textured Fingertips
Shop All Medicom ProductsDescription
- These versatile all-purpose gloves provide all the protection and strength of nitrile without the chemical accelerators commonly found in nitrile gloves.
- The DermaSense technology eliminates accelerators to reduce the risk of skin reactions.
- Chemo-tested, accelerator-free, safe for food handling.
- Designed for wider palm, shorter fingers.
Specifications
Specifications
| Chemotherapeutic Rated | Yes |
| Chlorinated | No |
| Accelerator Free | Yes |
| Applications | Healthcare, Industrial, Laboratory |
| AQL | 1.5 |
| Color | Indigo |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 2.76 mil |
| Finger Thickness (Metric) | 0.07 mm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.